Thermo Scientific™

UltiMate™ 3000 Basic HPLC Systems

Catalog number: IQLAAAGABHFAPBMBFC
Have Questions?
Thermo Scientific™

UltiMate™ 3000 Basic HPLC Systems

Catalog number: IQLAAAGABHFAPBMBFC
Have Questions?

Achieve rugged performance with these isocratic HPLC and UHPLC systems for routine, conventional chromatography in an economical yet flexible package. Available in automated and manual injection versions, these Thermo Scientific UltiMate 3000 Basic systems are everyday workhorses with support compliance with GLP, CGMP, and 21 CFR Part 11 regulations. The systems and software easily adapt to new challenges with additional UltiMate 3000 modules.

View UltiMate 3000 Basic resources | Discover Vanquish | HPLC Support Center

 
Catalog Number
IQLAAAGABHFAPBMBFC
Unit Size
Each
Max. Pressure
62 MPa
Solvent Channels
1 or 4
Column Temperature Range
5°C above ambient to 50°C
Detector Data Collection Rate
100 Hz Max.
Price (USD)
Full specifications
Solvent Channels1 or 4
Max. Pressure62 MPa
Detector Data Collection Rate100 Hz Max.
Column Temperature Range5°C above ambient to 50°C
Unit SizeEach
Catalog Number
Unit Size
Each
Max. Pressure
62 MPa
Solvent Channels
1 or 4
Column Temperature Range
Ambient
Detector Data Collection Rate
100 Hz Max.
Price (USD)
Full specifications
Solvent Channels1 or 4
Max. Pressure62 MPa
Detector Data Collection Rate100 Hz Max.
Column Temperature RangeAmbient
Unit SizeEach
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeMax. PressureSolvent ChannelsColumn Temperature RangeDetector Data Collection RatePrice (USD)
IQLAAAGABHFAPBMBFCFull specifications
Each62 MPa1 or 45°C above ambient to 50°C100 Hz Max.Request A Quote
Solvent Channels1 or 4
Max. Pressure62 MPa
Detector Data Collection Rate100 Hz Max.
Column Temperature Range5°C above ambient to 50°C
Unit SizeEach
IQLAAAGABHFAPBMBFBFull specifications
Each62 MPa1 or 4Ambient100 Hz Max.Request A Quote
Solvent Channels1 or 4
Max. Pressure62 MPa
Detector Data Collection Rate100 Hz Max.
Column Temperature RangeAmbient
Unit SizeEach
Showing 2 of 2

Basic HPLC systems

UltiMate 3000 Basic Automated System

  • Enjoy cost-effective, automated HPLC and UHPLC. Ideal for teaching or moderate throughput applications. Includes an isocratic or quaternary pump and integrated autosampler and heated column compartment.

UltiMate 3000 Basic Manual System

  • Enjoy cost-effective access to HPLC and UHPLC separations. The system features an isocratic pump and manual sample injection in a simple, expandable system where modularity makes anything possible.

Ensuring Excellent Chromatography

  • Obtain near-zero dead volume connections for optimal peak shapes even over extended periods using Thermo Scientific™ Dionex™ Viper™ Fingertight Fitting system
  • Minimize contamination between samples for more accurate results using ultra-low carryover autosamplers (with loop and needle permanently in the flow path)
  • Get precise and accurate flow rates for stable retention times, robust peak integration, and confident identification using Thermo Scientific™ Dionex™ SmartFlow™ technology
  • Optimize mixing efficiency with adjustable gradient delay volumes via Thermo Scientific™ Dionex™ SpinFlow™ technology

Chromeleon CDS Software Makes Operation Easy

  • Integrated service and validation monitoring with Thermo Scientific™ Chromeleon™ Chromatography Data System (CDS), versions 6.x and 7.x
  • Automated system startup, standby, and shutdown with Chromeleon CDS, versions 6.x and 7.x
  • Compatible with Chromeleon 7.x eWorkflow walk-up solution and advanced reporting features

Choose the Right Configuration for You

Basic HPLC Systems

  • Detectors: Diode array, multiple wavelengths, variable wavelength, fluorescence, charged aerosol, refractive index or mass spectrometry detectors
  • Software: Chromeleon 7.2 CDS software packages
  • Fraction Collector: AFC-3000

Basic Automated

  • Pumps: LPG-3400SD or ISO-3100SD
  • Solvent Racks: SR-3000
  • Autosamplers/Column Compartments: ACC-3000T/ACC-3000

Basic Manual

  • Pump: LPG-3400SD or ISO-3100SD
  • Solvent Rack: SR-3000
  • Column Compartment: TCC-3000SD

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text