Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Solvent Channels | 1 |
Max. Pressure | 50 MPa |
Detector Data Collection Rate | 50 Hz Max. |
Column Temperature Range | 5°C to 80°C |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Column Temperature Range | Max. Pressure | Detector Data Collection Rate | Solvent Channels | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
IQLAAAGABHFAPBMBFI | Each | 5°C to 80°C | 50 MPa | 50 Hz Max. | 1 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
For high-throughput research environments that need the highest levels of sensitivity and selectivity for the characterization of complex biological samples, e.g., neurotransmitters.Compatible with microbore to normal bore, HPLC and UHPLC applications.
Ensuring Excellent Chromatography
Chromeleon CDS Makes Operation Easy
Configuration