Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Obtain new benchmarks in accuracy, precision and sensitivity with the Thermo Scientific™ Vanquish™ Flex UHPLC systems. Providing biocompatibility with a state-of-the-art quaternary or binary high-pressure solvent blending, these ultra-high performance liquid chromatography systems share all Vanquish values, such as a design focused on uptime, robustness and reliability. Multiple detection options give you the performance and flexibility you need. These system are ideal for method development or high-throughput analyses and can be seamlessly coupled to a mass spectrometer (MS).
View Vanquish Flex UHPLC resources | Product tour | Build your HPLC | HPLC Support Center
Type | Integrated Biocompatible UHPLC System |
Description | Vanquish Flex Quaternary UHPLC System |
Solvent Channels | 4 |
Max. Pressure | 100 MPa |
Detector Data Collection Rate | 250 Hz Max. |
Column Temperature Range | 5°C to 120°C in 0.1°C increments (18°C below ambient) |
Sample Temperature Range | 4°C to 40°C in 0.1°C increments |
Green Features | Less waste, more energy efficient and responsibly packaged |
For Use With (Equipment) | 4 channel quaternary low-pressure gradient |
Unit Size | Each |
Type | Integrated Biocompatible UHPLC System |
Description | Vanquish Flex Binary UHPLC System |
Solvent Channels | 2 |
Max. Pressure | 100 MPa |
Detector Data Collection Rate | 250 Hz Max. |
Column Temperature Range | 5°C to 120°C in 0.1°C increments (18°C below ambient) |
Sample Temperature Range | 4°C to 40°C in 0.1°C increments |
Green Features | Less waste, more energy efficient and responsibly packaged |
For Use With (Equipment) | 2 channel binary high-pressure gradient |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Equipment) | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
IQLAAAGABHFAPUMBHV | Each | Vanquish Flex Quaternary UHPLC System | 4 channel quaternary low-pressure gradient | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
IQLAAAGABHFAPUMBJC | Each | Vanquish Flex Binary UHPLC System | 2 channel binary high-pressure gradient | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Drives the separation with more flexibility
Extend your capabilities by adding all the flexibility you would expect from leading-edge isocratic, low-pressure quaternary, or high-pressure binary solvent blending. Our SmartFlow pumping technology with automatic compensation for changing eluent compressibility ensures excellent flow and gradient precision, independent of eluent composition and backpressures. This gives you unrivaled data confidence and flexibility in method transfer.
Handles the sample with more accuracy
Out of the box, Vanquish Flex Split Sampler FT module comes with a vial capacity of 216 samples. Increase to 8832 sample capacity (23 well plates) by adding the optional Vanquish Charger module.
Controls the separation with more confidence
Ensure even temperature throughout using the two thermostatting modes of the Vanquish Column Compartment H module. Avoid performance loss from temperature effects using the system's active pre-heating to ensure solvent entering the column will match the column temperature.
Detects the analyte with more versatility
Ensure you collect the most information possible from your separation, and benefit from multiple detection options for the Vanquish platform so that no peak remains unseen.
Driven by gold-standard CDS Software
The Vanquish Flex system seamlessly integrates with our award winning Thermo Scientific™ Chromeleon™ Chromatography Data System (CDS). Designed with Operational Simplicity™ in mind, the Chromeleon CDS realizes the promise of the Vanquish platform—easier interaction delivering a new UHPLC experience.
Easy and reliable tool-free connections
Thermo Scientific™ Viper™ fingertight fittings have revolutionized the way HPLC connections are made. The Vanquish Flex system utilizes Viper fittings in all connections from the pump to the detector. Whether setting up a method or maintaining the system, the Viper fingertight fitting system allows any user to make consistently perfect connections.