Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Performance Verification | Automated Performance Verification Testing |
Voltage | 100/240 V |
Beam Splitter | Options Ge/KBr 7800–350 cm-1 ZnSe 7800–550 cm-1 (non-hygroscopic) |
Depth (English) | 16.5 in. |
Depth (Metric) | 42 cm |
Description | Nicolet iG50 FTIR Spectrometer |
Detector Type | Options TE-cooled DLaTGS (KBr window) 12,500–350 cm-1 TE-cooled DLaTGS (BaF |
Electrical Requirements | 100/240 V, 50 Hz, 2.5 A |
For Use With (Application) | Polymers and Plastics; Analytical Services; Quality Control QA/QC; Pharmaceuticals; Education; Forensics; Gemstone Analysis |
Frame Material | Cover: 304 Stainless Steel Baseplate: Aluminum Alloy Steel |
Height (English) | 9.75 in. |
Height (Metric) | 25 cm |
Includes | Standard features: 90° Michelson Dynamically Aligned Interferometer Polaris High Stability, Long Lifetime Mid-IR 1.5”(38 mm) Collimated Front Output Beam Continuously Variable Iris Aperture Aluminum Coated Mirrors Validation/Attenuation Wheel 24 bit A/D Converter USB 2.0 Interface Helium Neon (HeNe) reference laser Configurable front or side collimated beam output Continuous On-Board Hardware Monitoring User replaceable components: Source, Laser, Detector, Power Supply, Electronics Module Automated Performance Verification Testing Thermo Scientific™ OMNIC™ Software |
Interface | PC USB 2.0 |
Model | Nicolet iG50 Spectrometer Base spectrometer, front collimated beam output, no sampling interface. Options include Ge/KBr or ZnSe beamsplitter and CaF2 coated KBr or ZnSe windows. Right side beam output optional. Nicolet iG50 Sampling Interface Front-mounted Standard or Extended. Purgeable and accommodates full-size accessories. Standard plate supports TE-DTGS detectors. Compatible with rack mount enclosures. Extended Sample Plate compatible with LN2-cooled MCT and other Nicolet iS50 compatible detectors. Nicolet iG50 External Detector Module Purgeable stand-alone module including detector focusing mirror. No sampling interface. Must select collimated or focused beam input. |
Output | Beam Output Options: Front or right side |
Sensitivity | Ordinate Linearity 0.07%T Wavenumber Precision Better than 0.01 cm-1 Scan Velocity (15 Values) 0.158 to 6.28 cm/sec. |
Source Type | Polaris™ High Stability, Long Lifetime Source (5 year warranty) |
Spectral Range | 7800 to 350 cm-1 KBr Beamsplitter 6000 to 650 cm-1 ZnSe Beamsplitter |
Spectral Resolution | 0.5 cm-1 |
Weight (English) | 63 lb. |
Weight (Metric) | 29 kg |
Width (English) | 17.75 in |
Width (Metric) | 45 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
IQLAADGAAGFACKMBIC | Each | Nicolet iG50 FTIR Spectrometer | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The Nicolet iG50 spectrometer offers high-performance to meet the broadest range of demanding applications such as Volatile Organic Compound (VOC) analysis, continuous emission monitoring (CEM) for smokestack emissions and other chemical process gas applications. With interchangeable optical and sampling interface modules, the iG50 system can be customized to fit the unique requirements of industrial process monitoring applications.In addition, the Nicolet iG50 system offers continuity from lab to plant with common formats and workflows enabling lab support when troubleshooting plant issues.