Nicolet™ iN10 MX Infrared Imaging Microscope
Nicolet™ iN10 MX Infrared Imaging Microscope
Nicolet™ iN10 MX Infrared Imaging Microscope
Nicolet™ iN10 MX Infrared Imaging Microscope
Nicolet™ iN10 MX Infrared Imaging Microscope
Nicolet™ iN10 MX Infrared Imaging Microscope
Nicolet™ iN10 MX Infrared Imaging Microscope
Thermo Scientific™

Nicolet™ iN10 MX Infrared Imaging Microscope

Take advantage of exceptional power and next-generation software in a cost-effective microspectroscopy package with the Thermo Scientific™ Nicolet™ iN10 MX infrared microscope.

Have Questions?
Catalog NumberFor Use With (Application)Detector TypeDepth (Metric)
IQLAADGAAGFAHDMAPEMicrospectroscopy, Material IdentificationStandard: DTGS; Optional: LN cooled MCT-A and MCT-A linear array653 mm
Catalog number IQLAADGAAGFAHDMAPE
Price (EUR)
-
Request A Quote
For Use With (Application):
Microspectroscopy, Material Identification
Detector Type:
Standard: DTGS; Optional: LN cooled MCT-A and MCT-A linear array
Depth (Metric):
653 mm
Ask our AI about this Product

Take advantage of exceptional power and next-generation software in a productive and cost-effective microspectroscopy package with the Thermo Scientific™ Nicolet™ iN10 MX Infrared Imaging Microscope.

The Nicolet iN10 MX Infrared Imaging Microscope is easy to use and provides the power required to rapidly acquire and analyze chemical images to enhance your understanding of the chemical distribution of materials in heterogeneous samples. Designed for professionals with any level of experience in microscopy or spectroscopy, the Nicolet iN10 MX Infrared Imaging Microscope incorporates Thermo Scientific™ OMNIC™ Picta™ Software to achieve consistent and reliable results. Plus, the integrated and highly efficient optical design of Nicolet iN10 MX Microscope improves the speed and sensitivity of routine single point measurements, as well as chemical imaging data sets quality.

The Nicolet iN10 MX Infrared Imaging Microscope Features:

  • Integrated design allows the analysis of microscope samples without an FTIR spectrometer
  • Samples as small as 50 microns analyzed with no liquid nitrogen using standard DTGS, room temperature detector
  • Ultra-fast mapping capability for more analytical power when used with cooled MCT detector
  • Ultra-fast mapping: 10 steps/second at 16cm resolution (1.2 × 1.2mm) in 4.5 minutes
  • Standard single element MCT detector
  • Spatial resolution better than 10 microns
  • Built-in intelligence minimizes the learning process, automates instrument validation and provides chemical, physical and distribution information
  • Includes all benefits and options of the Thermo Scientific™ Nicolet™ iN10 Infrared Microscope plus ultra-fast, powerful imaging

Configurable Options:

  • Direct contact sampling with MicroTip ATR Sensitivity enhancement by liquid nitrogen cooled detector
  • Ultra-fast MX imaging detector (15 times faster for equal spatial resolution than cooled MCT option)
  • Best viewing comfort with dual monitor operation
  • Enhanced viewing with motorized visible polarizer

Recommended for:

  • Microspectroscopy
  • Material identification
  • Packaging and laminate
  • Coating
  • API mixture distribution mapping
  • Contaminant identification
  • Failure analysis
Specifications
Detector TypeStandard: DTGS; Optional: LN cooled MCT-A and MCT-A linear array
Height (Metric)533 mm
Voltage100/240 VAC
Width (Metric)622 mm
ModelNicolet iN10 MX Microscope
Depth (Metric)653 mm
Certifications/ComplianceCE, ETL, Manufactured in an ISO 9001:2000 certified facility
IncludesSampling Tool Kit
Warranty1-year full warranty, complete system
Amperage3.2 A
Frequency47/63 Hz
DescriptionNicolet iN 10 MX Infrared Imaging Microscope
For Use With (Application)Microspectroscopy, Material Identification
Unit SizeEach
Thermo Scientific Vibrational Spectroscopy

With over 50 years of experience in spectroscopy innovation, Thermo Fisher Scientific provides instruments and support that help lab technicians, researchers, and students break barriers that once felt impossible. 

Learn more at thermofisher.com/vibrational

Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Videos

Video Player is loading.
Current Time 0:00
Duration 0:00
Loaded: 0%
Stream Type LIVE
Remaining Time 0:00
 
1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Share catalog number, name or link

      1x1 image pixel for data collection