Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Achieve high-quality spectra using the versatile Thermo Scientific™ iD5 ATR Accessory for the Thermo Scientific™ Nicolet™ iS™5 FT-IR Spectrometer. Featuring a laminated diamond crystal, plus other interchangeable crystal options, the iS5 ATR is an excellent multi-purpose accessory giving you sampling flexibility.
Angle | 42° |
Crystal Type | Diamond with ZnSe lens |
For Use With (Equipment) | Nicolet iS5 FT-IR Spectrometer |
Spectral Range | 4200 to 650 cm1 |
Type | Single-bounce ATR |
Description | Achieve high-quality spectra using the versatile Thermo Scientific iD5 ATR Accessory for the Thermo Scientific Nicolet iS5 FT-IR Spectrometer. |
For Use With (Application) | Most solids, Liquids, Acidic or alkaline materials, Fibers, Hard or oddly shaped samples, Abrasive, caustic or corrosive materials, Large or small samples, Paint chips |
Includes | Pressure Device |
pH Range | 1 to 14 |
Pressure Device | 10,000 psi |
Sampling Area | 1.5 mm dia. |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Application) | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
IQLAADGAAGFAJAMAYY | Each | Achieve high-quality spectra using the versatile Thermo Scientific iD5 ATR Accessory for the Thermo Scientific Nicolet iS5 FT-IR Spectrometer. | Most solids, Liquids, Acidic or alkaline materials, Fibers, Hard or oddly shaped samples, Abrasive, caustic or corrosive materials, Large or small samples, Paint chips | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The iD5 ATR Accessory for the Nicolet iS5 Features:
Optional Materials Include: