Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Angle | 45° |
Crystal Type | Diamond(AR-coated), Diamond(Uncoated), ZnSe, Ge |
For Use With (Equipment) | Nicolet Summit FTIR Spectrometer |
Type | Single-bounce ATR |
Description | Everest Diamond ATR Accessory |
For Use With (Application) | Most solids, Liquids, Acidic or alkaline materials, Fibers, Hard or oddly shaped samples, Abrasive, caustic or corrosive materials, Large or small samples, Paint chips |
Includes | Pressure Device 2 Pressure Tips Volatiles Cover |
pH Range | Diamond: 1 to 14 ZnSe: 5 to 9 Ge: 1 to 14 |
Pressure Device | 40 psi |
Sampling Area | Diamond: 1.8 mm dia., ZnSe, Ge: 3.4 mm dia. |
Unit Size | Each |
產品號碼 | 規格 | Unit Size | Description | For Use With (Application) | 價格 (TWD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
IQLAADGAAGFAJAMBKN | Each | Everest Diamond ATR Accessory | Most solids, Liquids, Acidic or alkaline materials, Fibers, Hard or oddly shaped samples, Abrasive, caustic or corrosive materials, Large or small samples, Paint chips | 申請報價 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The Everest ATR optics maximize energy throughput, so you get high-quality spectral data in seconds. Robust, simple operation is assured by the dependable crystal mounting system, and the Thermo Scientific™ Smart™ chip technology that integrates the Everest ATR into your Nicolet Summit Spectrometer.
Applications
Meet your material identification and verification needs:
Configure Your Everest ATR
Choose the crystal type to fit your needs and budget:
Spectral Range:
Diamond (AR coated) 7,800 – 400 cm¹
Diamond (Uncoated) 7,800 – 350 cm¹
ZnSe 7,800 – 550 cm¹
Ge 5000 – 650 cm¹