Nicolet™ iN5 FTIR Microscope
Nicolet™ iN5 FTIR Microscope
Thermo Scientific™

Nicolet™ iN5 FTIR Microscope

Quickly identify unknown materials and contaminants with the Thermo Scientific™ Nicolet™ iN™5 FTIR microscope. Rapid identification with point-and-shoot simplicity.
Have Questions?
Catalog number IQLAADGAAGFAQPMBJG
Price (USD)/ Each
-
Request A Quote

Quickly identify unknown materials and contaminants that may affect product quality. The Thermo Scientific™ Nicolet™ iN5 FTIR Microscope provides rapid identification with point-and-shoot simplicity. The no-nonsense workflow requires only a few short steps; there's no need to learn complex software. You can get answers in minutes — without the need for spectroscopy expertise. Simply see it, scan it, and solve it. Built for the demands of the busy QA/QC lab, the Nicolet iN5 FTIR Microscope will provide reliable operation for years, across multiple users and product analysis needs.

Rapid identification with point-and-shoot simplicity

  • Easy—walk up and use, as simple to use a stereoscope
  • Fast—point-and-shoot operation provides answers in minutes
  • Reliable—sophisticatedly simple design ensures it is always ready and maintenance free.

See it. Scan it. Solve it.

  • See it—permanently-aligned optics, high-powered LED illumination, and binocular and video viewing options provide you with a clear image of your sample.
  • Scan it—Multiple collection modes (transmission, reflection and ATR) allow you to quickly obtain high quality data from your sample.
  • Solve it—Identify your sample with extensive databases in real-time, for quick and confident answers.

The Nicolet iN5 FTIR Microscope features a robust design and an optical setup that allows you to simultaneously view your sample while collecting chemical information– which guarantees the data is from the area you are viewing. Its large field of view makes it easy to locate and target your contaminants and gives you the spatial resolution necessary to perform chemical analysis pinpoint accuracy.  The microscope utilizes Thermo Scientific™ OMNIC™ software suite available which has an extensive set of libraries for fast, confident compound identification.
 

Applications

  • Food safety—Identify contaminants in food products; help to assure product quality and avoid production line downtime.
  • Manufacturing—Identify defects in plastics, polymers, paints and other industrial uses; help meet quality standards and avoid product holds and recalls.
  • Academia—Inspire confidence for first time users; prepare students for technology they will encounter when they enter the work force.

 

Specifications
Detector TypeDetector Design: Stainless steel dewar
Detector Options: Medium-band MCT-A; Room temperature DTGS
Warranty1-year full warranty with 5-year parts warranty (Exclusions apply)
Extended warranty also available
Sample Illumination

Sample Illumination: High-intensity LED
Sample View: Simultaneous view/sample (Simul-View)
Video Image: 1.3 megapixel camera
Optional Viewing: Trinocular, binocular and camera-only options
 

Objectives10×, N.A. 0.71; Permanent alignment; ATR ready
Sampling Mode

Sampling Modes: Transmission, reflection and optional ATR
Sample Masking: Targeting aperture (pre-sample); Variable apertures
ATR Options: Pre-aligned, slide-on germanium or diamond crystals; Integrated pressure sensor (Contact Alert)

Condenser TypePermanent centration; Z-focus positioning
Power RequirementsPowered by the spectrometer
Dimensions (D x W x H)35 × 66 × 56 cm (13.8 × 26 × 22 in.)
Weight (Metric)29 kg
Unit SizeEach
1x1 image pixel for data collection