Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
The Thermo Scientific™ iXR Raman Spectrometer was designed specifically for integration and multi-modal analysis with other analytical techniques. Multi-modal analysis with the iXR enhances the understanding of materials by providing detailed molecular level information. With performance comparable to laboratory research grade Raman spectrometers, it is suitable for demanding research, product development, and manufacturing needs.
Type | Spectrometer |
Depth (Metric) | 44 cm |
Description | iXR Raman Spectrometer |
Electrical Requirements | 100/240 V, 47/63 Hz |
Electronic Records and Signatures | CE. UL/CSA/ETL, 21 CRF1040.10 |
For Use With (Application) | Nanotechnology, Material science, Academic research, Pharmaceutical, Geology, Life Science/Bio-materials, Polymer, Automotive/Aero and Cosmetics |
Height (Metric) | 37 cm |
Laser Power | Absolute excitation laser power at the sample controlled by OMNIC software |
Model | iXR |
Operating Temperature Range | 16°C to 27 °C |
Resolution | Full range grating: average 2 cm-1/CCD pixel element High resolution grating: average 1 cm-1/CCD pixel element |
Software Details | Thermo Scientific OMNIC software suite |
Weight (Metric) | 25 kg |
Width (Metric) | 29 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
IQLAADGABFFAHCMBJH | Each | iXR Raman Spectrometer | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The Thermo Scientific™ iXR Raman Spectrometer was designed specifically for integration and multi-modal analysis with other analytical techniques. Multi-modal analysis with the iXR enhances the understanding of materials by providing detailed molecular level information. With performance comparable to laboratory research grade Raman spectrometers, it is suitable for demanding research, product development, and manufacturing needs.