Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Meet your current and future needs for worldwide compliance in Dioxins and POPs analysis with the Thermo Scientific™ DFS Magnetic Sector GC-HRMS, which delivers ultimate confidence and robustness. Software features support fully compliant, routine quantification of POPs, with the automation required to meet your lab needs. Add even more productivity to your lab with the dedicated DualData XL Module, designed for almost double sample throughput.
Type | GC-HRMS System |
Dynamic Range | >5 Orders Linear Dynamic Range |
Mass Range | 2 to 6000 m/z |
Mass Accuracy | <2 ppm Voltage Scanning, <5 ppm Magnet Scanning |
Resolution | >60,000 R |
Scan Rates | 0.1 to 10,000 Da/sec. |
Scanning Capabilities | Voltage Scanning, Magnet Scanning, Mulitiple Ion Detection (MID Aka SIM), Multiple Reaction Monitoring (MRM) |
Data System Software and Options | Thermo Scientific Xcalibur and TargetQuan 3 |
Modes | Full Range of Ionization Modes Available: EI, CI, and FD/FI |
Sensitivity | SN ≥200:1 (PtP, 4σ) for 20 fg 2,3,7,8-Tetrachlorodibenzo-p-Dioxin on Column |
Source Type | Optimized Ion Efficiency, Easy Install, Inert Source |
Vacuum System | Turbo Molecular Pumps Backed by Rotary Pumps, All Housed Inside The Instrument for Minimum Noise Emission |
Voltage | 230 V |
Description | DFS High Resolution GC/MS, Configurable |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Sensitivity | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
IQLAAEGAALFABKMAEG | Each | SN ≥200:1 (PtP, 4σ) for 20 fg 2,3,7,8-Tetrachlorodibenzo-p-Dioxin on Column | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
DFS Magnetic Sector GC-HRMS System
Thermo Scientific DFS Software Package
DualData XL Module for More Productivity