Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | Spectral Library |
For Use With (Application) | Clinical research and forensic toxicology |
For Use With (Equipment) | Mass Spectrometers |
Unit Size | Each |
Type | Spectral Library |
For Use With (Application) | Environmental and food safety |
For Use With (Equipment) | Mass Spectrometers |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Type | For Use With (Application) | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
IQLAAEGABSFAPYMBHL | Each | Spectral Library | Clinical research and forensic toxicology | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
IQLAAEGABSFAPYMBHK | Each | Spectral Library | Environmental and food safety | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Library of Toxicological Compounds
Compound Class | Compounds |
Prescription drugs | 612 |
Natural and industrial toxins | 205 |
Drugs of abuse | 62 |
Drugs of interest for monitoring research | 30 |
Performance enhancing drugs | 13 |
Library of Food Safety and Environmental Compounds
Compound Class | Compounds |
Pesticides | 698 |
Emerging contaminants | 756 |
Veterinary drugs | 108 |
Mycotoxins | 44 |
PFCs | 21 |
Superb Spectra Quality
Retention Times for Easier Method Development and Greater Confidence