- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Minimize training, automate workflows, simplify your experience, and improve efficiency with the innovative Thermo Scientific™ Qtegra™ Intelligent Scientific Data Solution™ (ISDS) platform software. This shared software approach provides control and data processing for a range of elemental and isotopic analysis technologies including ICP-OES, ICP-MS, Noble Gas MS, MC-ICP-MS, gas IRMS, and HR-IRMS. Users can leverage software familiarity across techniques to save on critical resources and facilitate the integration of workflows and instruments into their laboratories. Qtegra ISDS Software is updated and upgraded regularly to reflect real-world changes in scientific research, routine, and regulated industries' analytical demands.
Type | Software |
Description | Qtegra ISDS Software for Trace Elemental Analysis |
For Use With (Application) | ICP-MS, ICP-OES |
Unit Size | Each |
Type | Software Plug-in |
Description | ChromControl Plug-in |
For Use With (Application) | ICP-OES, ICP-MS |
Unit Size | Each |
Type | Software |
Description | Qtegra ISDS Software for Isotope Analysis |
For Use With (Application) | MC-ICP-MS, HR-IRMS, Noble Gas MS, Gas IRMS |
Unit Size | Each |
Type | Software |
Software | Qtegra ISDS Software |
Description | Qtegra ISDS Update |
For Use With (Application) | ICP-OES, ICP-MS |
Includes | TEA 2.18 FR1 |
Unit Size | Each |
Type | Software Plug-in |
Software | Qtegra ISDS Software |
Description | Sc Quant Plug-in |
For Use With (Application) | ICP-MS |
Includes | Software and License Card |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Application) | Price (JPY) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
IQLAAGGACBFAOVMBCZ | Each | Qtegra ISDS Software for Trace Elemental Analysis | ICP-MS, ICP-OES | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
IQLAAGGACBFAOVMBJD | Each | ChromControl Plug-in | ICP-OES, ICP-MS | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
IQLAAMGAEFFAOVMBCZ | Each | Qtegra ISDS Software for Isotope Analysis | MC-ICP-MS, HR-IRMS, Noble Gas MS, Gas IRMS | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BRE0064051 | Each | Qtegra ISDS Update | ICP-OES, ICP-MS | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
BRE0032411 | Each | Sc Quant Plug-in | ICP-MS | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Intelligent and Data-Dependent Workflows
Smart software features remove complexity from and ensure consistency in everyday tasks. One-click 'Get Ready' is a fully automated, data driven startup process that saves time and supports consistent instrument performance. Laboratories are quickly alerted to QC anomalies and samples above Maximum Allowable Concentrations with out flexible 'Flags and Limits' feature.
Built by scientists, for scientists
Integrated data processing, data transparency and referencing to recognized standards ensure high quality, reliable results laboratories can trust, letting them focus on the science.
Data and User Management
Leverage data management and flexible and intuitive data processing tools within Qtegra ISDS Software to excel at delivering consistent data on time.
Common Software Platform Solution
A common, top-to-bottom, logical and guided workflow that intelligently highlights when input is required ensures consistent method creation, and reduces training and expertise requirements.