Thermo Scientific™

ISQ™ EC Single Quadrupole Mass Spectrometer

Catalog number: ISQEC000LC
Have Questions?
Thermo Scientific™

ISQ™ EC Single Quadrupole Mass Spectrometer

Catalog number: ISQEC000LC
Have Questions?

Add mass spectrometry (MS) to your IC and LC analyses for access to the valuable data that only MS can provide. The new, easy-to-use Thermo Scientific™ ISQ™ EC Single Quadrupole Mass Spectrometer seamlessly integrates with ion chromatography (IC) and high performance liquid chromatography (HPLC) systems. Both novices and experts alike can quickly master MS to gain more insights from every sample.


View HPLC/UHPLC resources

 
Catalog Number
ISQEC000LC
Unit Size
Each
Description
ISQ EC single quadrupole mass spectrometer for liquid chromatography
Price (USD)
Full specifications
Mass Range10 to 1250 m/z with Unit Mass Resolution
Scan RatesUp to 20,000 Da/sec.
Gas Requirements≥ 99% Purity Nitrogen capable of supplying 30 L/min at 90 to 110 psig
Polarity SwitchingYes, 25 ms
SensitivityHESI Positive Mode - 10pg Reserpine, 400:1 RMS, at 400μL/min (Selected ion monitoring of m/z 609.3)
HESI Negative Mode - 20pg p-Nitrophenol, 500:1 RMS, at 400μL/min (Selected ion monitoring of m/z 138.0)
DescriptionISQ EC single quadrupole mass spectrometer for liquid chromatography
Depth (Metric)91 cm
Height (Metric)52 cm
Weight (English)156 lb.
Weight (Metric)70.8 kg
Width (Metric)42 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
ISQ EC single quadrupole mass spectrometer for ion chromatography
Price (USD)
Full specifications
Mass Range10 to 1250 m/z with Unit Mass Resolution
Scan RatesUp to 20,000 Da/sec.
Gas Requirements≥ 99% Purity Nitrogen capable of supplying 30 L/min at 90 to 110 psig
Polarity SwitchingYes, 25 ms
SensitivityHESI Positive Mode - 10pg Reserpine, 400:1 RMS, at 400μL/min (Selected ion monitoring of m/z 609.3)
HESI Negative Mode - 20pg p-Nitrophenol, 500:1 RMS, at 400μL/min (Selected ion monitoring of m/z 138.0)
DescriptionISQ EC single quadrupole mass spectrometer for ion chromatography
Depth (Metric)91 cm
Height (Metric)52 cm
Weight (English)156 lb.
Weight (Metric)70.8 kg
Width (Metric)42 cm
Unit SizeEach
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
ISQEC000LCFull specifications
EachISQ EC single quadrupole mass spectrometer for liquid chromatographyRequest A Quote
Mass Range10 to 1250 m/z with Unit Mass Resolution
Scan RatesUp to 20,000 Da/sec.
Gas Requirements≥ 99% Purity Nitrogen capable of supplying 30 L/min at 90 to 110 psig
Polarity SwitchingYes, 25 ms
SensitivityHESI Positive Mode - 10pg Reserpine, 400:1 RMS, at 400μL/min (Selected ion monitoring of m/z 609.3)
HESI Negative Mode - 20pg p-Nitrophenol, 500:1 RMS, at 400μL/min (Selected ion monitoring of m/z 138.0)
DescriptionISQ EC single quadrupole mass spectrometer for liquid chromatography
Depth (Metric)91 cm
Height (Metric)52 cm
Weight (English)156 lb.
Weight (Metric)70.8 kg
Width (Metric)42 cm
Unit SizeEach
ISQEC000ICFull specifications
EachISQ EC single quadrupole mass spectrometer for ion chromatographyRequest A Quote
Mass Range10 to 1250 m/z with Unit Mass Resolution
Scan RatesUp to 20,000 Da/sec.
Gas Requirements≥ 99% Purity Nitrogen capable of supplying 30 L/min at 90 to 110 psig
Polarity SwitchingYes, 25 ms
SensitivityHESI Positive Mode - 10pg Reserpine, 400:1 RMS, at 400μL/min (Selected ion monitoring of m/z 609.3)
HESI Negative Mode - 20pg p-Nitrophenol, 500:1 RMS, at 400μL/min (Selected ion monitoring of m/z 138.0)
DescriptionISQ EC single quadrupole mass spectrometer for ion chromatography
Depth (Metric)91 cm
Height (Metric)52 cm
Weight (English)156 lb.
Weight (Metric)70.8 kg
Width (Metric)42 cm
Unit SizeEach
Showing 2 of 2
Gain more insights
  • Higher sensitivity and more accurate quantitation
  • Chromatographic peak mass confirmation, eliminating false negatives and false positives
Resolve complexity
  • Improved resolution of analytes in complex matrices
  • Better selectivity
  • Resolve co-eluting peaks using their mass-to-charge ratio
Easily mastered
  • Save time spent on user training with integrated tools to help master MS
  • Experience hassle-free, seamless integration with your IC or LC system
  • Save time using the Thermo Scientific™ Chromeleon™ Chromatography Data System (CDS) software for data analysis, which also has embedded control of the ISQ EC mass spectrometer

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text