ISQ™ EM Single Quadrupole Mass Spectrometer

Catalog number: ISQEM-ESI-APCI
Have Questions?

ISQ™ EM Single Quadrupole Mass Spectrometer

Catalog number: ISQEM-ESI-APCI
Have Questions?

Adding mass spectrometry (MS) to your liquid chromatography (LC) analyses gives you access to the valuable data that only MS can provide. The new, easy-to-use ISQ™ EM Single Quadrupole Mass Spectrometer seamlessly integrates with LC systems for reliable, robust, and easy LC-MS routine analysis with an extended mass range for more flexibility. Detect and quantify a variety of analytes by choosing to use either heated electrospray ionization (HESI) or atmospheric pressure chemical ionization (APCI). Integrated software allows both novices and experts to quickly master MS to gain more insights from every sample.


View HPLC/UHPLC resources

 
Catalog Number
ISQEM-ESI-APCI
Unit Size
Each
Description
ISQ EM single quadrupole mass spectrometer for liquid chromatography with extended mass range, dual HESI/APCI source
Price (USD)
Full specifications
Mass Range10 to 2000 m/z with Unit Mass Resolution
Scan RatesUp to 20,000 Da/sec.
Gas Requirements≥ 99% Purity Nitrogen capable of supplying 30 L/min at 90 to 110 psig
Polarity SwitchingYes, 25 ms for HESI and APCI
SensitivityHESI Positive Mode - 10 pg Reserpine, 400:1 RMS, at 400μL/min (Selected ion monitoring of m/z 609.3)
HESI Negative Mode - 20 pg p-Nitrophenol, 500:1 RMS, at 400μL/min (Selected ion monitoring of m/z 138.0)

APCI Positive Mode -10 pg Reserpine, 1000:1 RMS, at 400μL/min (Selected ion monitoring of m/z 609.3)
APCI Negative Mode - 20 pg p-Nitrophenol, 80:1 RMS, at 900μL/min (Selected ion monitoring of m/z 138.0)
Voltage100/240 V, 50/60 Hz
DescriptionISQ EM single quadrupole mass spectrometer for liquid chromatography with extended mass range, dual HESI/APCI source
Depth (Metric)91 cm
Height (Metric)52 cm
Weight (English)157 lb.
Weight (Metric)71 kg
Width (Metric)42 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
ISQ EM single quadrupole mass spectrometer for liquid chromatography with extended mass range, HESI source
Price (USD)
Full specifications
Mass Range10 to 2000 m/z with Unit Mass Resolution
Scan RatesUp to 20,000 Da/sec.
Gas Requirements≥ 99% Purity Nitrogen capable of supplying 30 L/min at 90 to 110 psig
Polarity SwitchingYes, 25 ms in HESI
SensitivityHESI Positive Mode - 10pg Reserpine, 400:1 RMS, at 400μL/min (Selected ion monitoring of m/z 609.3) HESI Negative Mode - 20pg p-Nitrophenol, 500:1 RMS, at 400μL/min (Selected ion monitoring of m/z 138.0)
Voltage100/240 V, 50/60 Hz
DescriptionISQ EM single quadrupole mass spectrometer for liquid chromatography with extended mass range, HESI source
Depth (Metric)91 cm
Height (Metric)52 cm
Weight (English)157 lb.
Weight (Metric)71 kg
Width (Metric)42 cm
Unit SizeEach
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
ISQEM-ESI-APCIFull specifications
EachISQ EM single quadrupole mass spectrometer for liquid chromatography with extended mass range, dual HESI/APCI sourceRequest A Quote
Mass Range10 to 2000 m/z with Unit Mass Resolution
Scan RatesUp to 20,000 Da/sec.
Gas Requirements≥ 99% Purity Nitrogen capable of supplying 30 L/min at 90 to 110 psig
Polarity SwitchingYes, 25 ms for HESI and APCI
SensitivityHESI Positive Mode - 10 pg Reserpine, 400:1 RMS, at 400μL/min (Selected ion monitoring of m/z 609.3)
HESI Negative Mode - 20 pg p-Nitrophenol, 500:1 RMS, at 400μL/min (Selected ion monitoring of m/z 138.0)

APCI Positive Mode -10 pg Reserpine, 1000:1 RMS, at 400μL/min (Selected ion monitoring of m/z 609.3)
APCI Negative Mode - 20 pg p-Nitrophenol, 80:1 RMS, at 900μL/min (Selected ion monitoring of m/z 138.0)
Voltage100/240 V, 50/60 Hz
DescriptionISQ EM single quadrupole mass spectrometer for liquid chromatography with extended mass range, dual HESI/APCI source
Depth (Metric)91 cm
Height (Metric)52 cm
Weight (English)157 lb.
Weight (Metric)71 kg
Width (Metric)42 cm
Unit SizeEach
ISQEM-ESIFull specifications
EachISQ EM single quadrupole mass spectrometer for liquid chromatography with extended mass range, HESI sourceRequest A Quote
Mass Range10 to 2000 m/z with Unit Mass Resolution
Scan RatesUp to 20,000 Da/sec.
Gas Requirements≥ 99% Purity Nitrogen capable of supplying 30 L/min at 90 to 110 psig
Polarity SwitchingYes, 25 ms in HESI
SensitivityHESI Positive Mode - 10pg Reserpine, 400:1 RMS, at 400μL/min (Selected ion monitoring of m/z 609.3) HESI Negative Mode - 20pg p-Nitrophenol, 500:1 RMS, at 400μL/min (Selected ion monitoring of m/z 138.0)
Voltage100/240 V, 50/60 Hz
DescriptionISQ EM single quadrupole mass spectrometer for liquid chromatography with extended mass range, HESI source
Depth (Metric)91 cm
Height (Metric)52 cm
Weight (English)157 lb.
Weight (Metric)71 kg
Width (Metric)42 cm
Unit SizeEach
Showing 2 of 2
Gain more insights
  • Extended mass range enables you to detect and quantify small and large molecules
  • Durable atmospheric pressure ionization (API) source with two interchangeable probes included, enabling HESI or dual HESI/APCI
  • Sensitive and accurate quantitation of more samples
  • Chromatographic peak mass confirmation to eliminate false negatives and false positives
Resolve complexity
  • Consistent response even with complex matrices
  • Better selectivity and sensitivity with chromatographic peak mass confirmation
  • Resolution of co-eluting peaks via mass-to-charge ratio
Easy mastery
  • Reduce time spent on user training with integrated tools to help master MS
  • Unique software translates analyte physical properties into optimal method parameters, helping novice and experts develop methods and improve productivity
  • Hassle-free, seamless integration with existing LC systems
  • Facilitate data analysis with Thermo Scientific™ Chromeleon™ Chromatography Data System (CDS) software, which features embedded control of the ISQ EM mass spectrometer

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text