5-Hydroxydecanoic acid sodium salt, 98%, Thermo Scientific Chemicals
5-Hydroxydecanoic acid sodium salt, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

5-Hydroxydecanoic acid sodium salt, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
500 mg
100 mg
Catalog number J61434.ME
also known as J61434-ME
Price (USD)/ Each
529.65
Online exclusive
588.00 
Save 58.35 (10%)
-
Add to cart
Quantity:
500 mg
Request bulk or custom format
Price (USD)/ Each
529.65
Online exclusive
588.00 
Save 58.35 (10%)
Add to cart
5-Hydroxydecanoic acid sodium salt, 98%, Thermo Scientific Chemicals
Catalog numberJ61434.ME
Price (USD)/ Each
529.65
Online exclusive
588.00 
Save 58.35 (10%)
-
Add to cart
Chemical Identifiers
CAS71186-53-3
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White
FormPowder
Purity≥97.5%
A potassium channel antagonist which blocks the postischemic effects of the potassium channel activator cromakalim

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

A potassium channel antagonist which blocks the postischemic effects of the potassium channel activator cromakalim.
RUO – Research Use Only