Transferrin (Apo), bovine plasma, 98+%
Transferrin (Apo), bovine plasma, 98+%
Thermo Scientific Chemicals

Transferrin (Apo), bovine plasma, 98+%

For research use
Have Questions?
Change viewbuttonViewtableView
Quantity:
500mg
100mg
1g
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number J61626.ME
also known as J61626-ME
Price (USD)/ Each
132.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
156.00 
Save 23.35 (15%)
-
Add to cart
Quantity:
500mg
Request bulk or custom format
Price (USD)/ Each
132.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
156.00 
Save 23.35 (15%)
Add to cart
Transferrin (Apo), bovine plasma, 98+%
Catalog numberJ61626.ME
Price (USD)/ Each
132.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
156.00 
Save 23.35 (15%)
-
Add to cart
SpecificationsSpecification SheetSpecification Sheet
For Use With (Application)Cell Culture - Iron Delivery
FormulationLyophilized powder
Quantity500mg
SourceBovine plasma
Storage Requirements2° to 8°C
View more
Apo-Transferrin is also an important component used for the cultivation of mammalian cells in-vitro because it acts as a transport factor for defined culture media. This property is crucial for long-term mammalian cell growth in-vitro since ATF operates in media by binding to contaminating metal ions. Some other common uses for Apo-Transferrin are affinity purification and receptor mediated transfection of DNA-like molecules into cells.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only