L-Cystine disodium salt, 98+%, Thermo Scientific Chemicals
L-Cystine disodium salt, 98+%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

L-Cystine disodium salt, 98+%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 kg
250 g
Catalog number J62310.A1
also known as J62310-A1
Price (USD)/ Each
455.65
Online exclusive
506.00 
Save 50.35 (10%)
-
Add to cart
Quantity:
1 kg
Request bulk or custom format
Price (USD)/ Each
455.65
Online exclusive
506.00 
Save 50.35 (10%)
Add to cart
L-Cystine disodium salt, 98+%, Thermo Scientific Chemicals
Catalog numberJ62310.A1
Price (USD)/ Each
455.65
Online exclusive
506.00 
Save 50.35 (10%)
-
Add to cart
Chemical Identifiers
CAS64704-23-0
SpecificationsSpecification SheetSpecification Sheet
pH10.0-11.0 (1% in water)
Loss on Drying≤2.0%
Optical Rotation-164.0 to -179.0°
Appearance (Color)White to to pale yellow-brown to pale brown
FormPowder or crystalline powder
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only