Zymosan, Saccharomyces cerevisiae, Thermo Scientific Chemicals
Zymosan, Saccharomyces cerevisiae, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Zymosan, Saccharomyces cerevisiae, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
250 mg
1 g
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number J62876.MD
also known as J62876-MD
Price (USD)/ Each
40.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
48.10 
Save 7.45 (15%)
-
Add to cart
Quantity:
250 mg
Request bulk or custom format
Price (USD)/ Each
40.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
48.10 
Save 7.45 (15%)
Add to cart
Zymosan, Saccharomyces cerevisiae, Thermo Scientific Chemicals
Catalog numberJ62876.MD
Price (USD)/ Each
40.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
48.10 
Save 7.45 (15%)
-
Add to cart
Chemical Identifiers
CAS58856-93-2
SpecificationsSpecification SheetSpecification Sheet
FormPowder
Impurity content1.5 - 4.0% Nitrogen (dry matter)
Appearance (Color)Off-white to light brown
Impurity content0.4 - 1.4% Phosphorus (dry matter)
Loss on Drying<10.0% (110?C, 3 hours)
An insoluble preparation of yeast cell, has been shown to activate macrophages via toll-like receptor 2

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

An insoluble preparation of yeast cell, has been shown to activate macrophages via toll-like receptor 2.
RUO – Research Use Only