Praziquantel, 98%, Thermo Scientific Chemicals
Praziquantel, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Praziquantel, 98%, Thermo Scientific Chemicals

Used against schistosome and many cestode infestations. It is used to study voltage-gated Ca2 channels and is a potential small molecule neurogenic.
Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
5 g
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number J66188.14
also known as J66188-14
Price (USD)/ Each
272.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
321.00 
Save 48.35 (15%)
-
Add to cart
Quantity:
25 g
Request bulk or custom format
Price (USD)/ Each
272.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
321.00 
Save 48.35 (15%)
Add to cart
Praziquantel, 98%, Thermo Scientific Chemicals
Catalog numberJ66188.14
Price (USD)/ Each
272.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
321.00 
Save 48.35 (15%)
-
Add to cart
Specifications
Chemical Name or MaterialPraziquantel
CAS55268-74-1
Melting Point136°C to 138°C
Recommended StorageKeep cold
RTECS NumberUQ4150000
View more
Praziquantel is a potent anthelmintic used against schistosome and many cestode infestations. It is used to study voltage-gated Ca2+ channels and is a potential small molecule neurogenic.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Applications
Praziquantel is a potent anthelmintic used against schistosome and many cestode infestations. It is used to study voltage-gated Ca2+ channels and is a potential small molecule neurogenic.

Solubility
Freely soluble in ethanol or dichloromethane. Slightly soluble in water

Notes
Research Use only: Not intended for animal or human diagnostic or therapeutic use.
RUO – Research Use Only