Thermo Scientific Chemicals

(+/-)-2-Hexanol, 99%, Thermo Scientific Chemicals

Catalog number: L05993.22
100 g, Each
Thermo Scientific Chemicals

(+/-)-2-Hexanol, 99%, Thermo Scientific Chemicals

Catalog number: L05993.22
100 g, Each
Quantity
Catalog number: L05993.22
also known as L05993-22
Price (USD)
Quantity
-
Have Questions?

Description

(±)-2-Hexanol is s an important raw material and intermediate used in Organic Synthesis, Pharmaceuticals, Agrochemicals and Dyestuff field. It is used as perfuming agent.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Applications
(+/-)-2-Hexanol is s an important raw material and intermediate used in Organic Synthesis, Pharmaceuticals, Agrochemicals and Dyestuff field. It is used as perfuming agent.

Solubility
Soluble in water (13 g/L at 25°C),

Notes
Incompatible with acid chlorides and oxidizing agents. Store in cool place. Keep container tightly closed in a dry and well-ventilated place.
RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text