Specifications
Power Consumption65 W
Audible AlarmYes
ConstructionSteel frame with 1 in. Lead Sheilding
Description4 Detectors
Detection Surface Area4 detectors, 7200 cm2 (1114 sq. in.)
Detection Volume4 detectors, 36,000 cm3 (2228 in.3)
Display TypeColor LCD, with 12.1 in. (31 cm) diagonal viewing area and touch sensitive overlay
Height (English)55.1 in.
Height (Metric)1400 mm
Hertz47 to 63 Hz
LEDsStatus Indicators
Depth (English)38.4 in.
Depth (Metric)975 mm
OutputsUSB Printer
Radiation TypeGamma
Relative Humidity RangeUp to 95%, Non-Condensing
Temperature (Metric) Operating0°C to 45°C
Power Supply85 to 264 VAC
Weight (English)2980 lb.
Weight (Metric)1350 kg
Width (English)36.8 in.
Width (Metric)935 mm
Certifications/ComplianceCE
DetectorsPlastic Scintillation
Display UnitsUser Selectable
Efficiency24% Co-60
Energy Range60 to 2000 KeV
Product TypeAccessory for Large Article Monitor
Measurement TimeDependant on Sensitivity Required
Response TimeDependant on Sensitivity Required
Temperature Range-10°C to +60°C
UniformityRefer type Test Report
Wattage65 W
Unit SizeEach