Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Quantity |
---|---|
LP0042T | 5 kg |
LP0042B | 500 g |
LP0042R | 2.5 kg |
LP0042K | 25 kg |
The Thermo Scientific™ Oxoid Tryptone is a pancreatic digest of casein for use where high performance and uniformity of composition are of paramount importance.
The Thermo Scientific™ Oxoid Tryptone ia a pancreatic digest of casein for use where high performance and uniformity of composition are of paramount importance.
With over 100 years of culture media manufacturing experience, from raw materials to final product, we offer the expertise, quality assurance and scale to ensure successful microbial vaccine production.
Our Thermo Scientific Oxoid peptones are available in both animal-origin and animal-origin-free options, offering a range of AN/TN ratios to suit the specific needs of your process.
Supports quality media design:
Multi-method suitability:
Share catalog number, name or link