Orion Lab Star EC112 Conductivity Bench Meters
Orion Lab Star EC112 Conductivity Bench Meters
Actual product may vary
Thermo Scientific™

Orion Lab Star EC112 Conductivity Bench Meters

Orion Lab Star EC112 conductivity bench meters measure conductivity, salinity or TDS with temperature, feature a large backlit display for easy viewability, and offer small footprint to save bench space. This conductivity meter is ideal for simplified, budget-friendly lab testing and data recording.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionFor Use With (Application)Includes
LSTAR1120Orion Lab Star EC112 conductivity/salinity/TDS bench meter with standMeter and Stand Option, Select and Purchase The Electrode SeparatelyMeter with electrode stand, PC cable, universal power adapter
LSTAR1125Orion Lab Star EC112 conductivity/salinity/TDS bench meter standard kitFor a Wide Variety of Conductivity Samples in The 1 μS/cm to 20 mS/cm Range011050MD 2-cell K = 1.0 epoxy-body conductivity/ATC probe; 011007 1413 μS conductivity standard 5 x 60 mL; meter with electrode stand, PC cable, universal power adapter
2 Options
Catalog number LSTAR1120
Price (USD)/ Each
724.50
Online exclusive
805.00 
Save 80.50 (10%)
-
Add to cart
Description:
Orion Lab Star EC112 conductivity/salinity/TDS bench meter with stand
For Use With (Application):
Meter and Stand Option, Select and Purchase The Electrode Separately
Includes:
Meter with electrode stand, PC cable, universal power adapter
Price (USD)/ Each
724.50
Online exclusive
805.00 
Save 80.50 (10%)
Add to cart
Orion Lab Star EC112 Conductivity Bench Meters
Catalog numberLSTAR1120
Price (USD)/ Each
724.50
Online exclusive
805.00 
Save 80.50 (10%)
-
Add to cart
Measure conductivity, salinity or total dissolved solids with temperature using the Orion Lab Star EC112 conductivity bench meter. Featuring a large, backlit display for easy viewability and small footprint to save space, this meter is ideal for simplified, budget-friendly lab testing. Use the onscreen stabilizing and ready indicators to help identify when conductivity meter, salinity meter and TDS meter readings are complete. View active calibration logs with date and time, record key measurements using the 500-point data log with date and time, and output all logs to a printer or computer.

Orion Lab Star EC112 Conductivity Meter Features

  • Budget-friendly conductivity meter for simplified conductivity, salinity and TDS testing
  • Display shows conductivity, cell constant, temperature and temperature coefficient simultaneously for accurate data recording
  • Measure 0.00 μS to 500.0 mS conductivity, 0.00 to 80.0 ppt or 0.00 to 42.0 PSU salinity, 0.00 ppm to 500.0 ppt TDS and -5.0 to 105.0 °C or 23.0 to 221.0 °F to ensure comprehensive measurement capabilities
  • Perform one to five point conductivity and TDS calibrations, one point salinity calibrations and one point temperature adjustment calibrations for proficient SOP compliance
  • Large 5 inch backlit display makes viewing and recording measurements easy
  • Small meter footprint saves valuable bench space in your lab
  • Onscreen stabilizing and ready indicators help identify when readings are complete
  • Date and time data stamped data and calibration logs support GLP compliance
  • View active conductivity, salinity, TDS and temperature calibration logs with date and time stamp to ensure accurate, reproducible measurements
  • Use 500-point data log with date and time stamp to record key measurements
  • Output data and calibration logs to a printer or computer for long-term data storage

 

Meter and Meter Kits

  • LSTAR1120 is the conductivity meter and stand option, which allows you to purchase your conductivity electrode separately
  • LSTAR1125 is the standard conductivity meter kit option, for common conductivity samples in a wide range of 1 μS/cm to 20 mS/cm
Specifications
Accuracy (Conductivity)±0.5 % of the reading ± 1 LSD
DescriptionOrion Lab Star EC112 conductivity/salinity/TDS bench meter with stand
OutputsComputer or printer (STARA-106)
IncludesMeter with electrode stand, PC cable, universal power adapter
For Use With (Application)Meter and Stand Option, Select and Purchase The Electrode Separately
Measurement ModesConductivity with Temperature, Salinity with Temperature, TDS with Temperature
Compatible Probes2-cell and 4-cell conductivity electrodes
Cell Constant0.100 to 10.00 cm-1
CalibrationConductivity, salinity, TDS and temperature
Calibration Points (Conductivity)1-5 points conductivity
Calibration Points1 point salinity, 1-5 points TDS, 1 point temperature
Range (Conductivity)0.00 μS to 500.0 mS
Resolution (Conductivity)0.01, 0.1, 1 μS; 0.01, 0.1 mS
Temperature CompensationLinear (0 to 10 %/°C) or off
Temperature Coefficient0 to 10 %/°C
Temperature (Metric) Reference15.0, 20.0, 25.0 or 30.0°C
Range (Salinity)0.00 to 80.0 ppt; 0.00 to 42.0 PSU
Resolution (Salinity)0.01, 0.1 ppt; 0.01, 0.1 PSU
Accuracy (Salinity)±0.5 % of the reading ± 1 LSD
Salinity Measurement ModesNatural Seawater (ppt) or Practical Salinity (PSU)
Resolution (TDS)0.01, 0.1, 1 ppm; 0.01, 0.1 ppt
Accuracy (TDS)±0.5 % of the reading ± 1 LSD
TDS Factor Range0.40 to 1.00
Temperature Range (Metric)-5.0°C to +105.0°C
Temperature Range (English)23.0°F to 221.0°F
Resolution (Temperature)0.1°C, 0.1°F
Accuracy (Temperature)±0.3°C, ±0.5°F
Temperature SelectionManual or automatic with ATC temperature probe
Temperature Probe Calibration1 point temperature offset calibration
Display Type5 in. backlit LCD
Backlight OptionYes
MemoryNon-volatile
Data Points500 data sets with time and date
Log Function TypeAutomatic with Auto-Read and Timed read modes, manual with Continuous read mode
Data Management DetailsContinuous, Auto-Read and Timed read modes
Alarm OutputCalibration reminder alarm
Inputs8-pin MiniDIN for conductivity with built-in ATC
Certifications/ComplianceCE, TUV 3-1, FCC Class A
IP RatingIP54
AC AdapterUniversal 100-240 V 50/60 Hz power supply with twist-and-lock meter connection and interchangeable wall plugs for US/Japan, Euro, UK/Singapore, Australia/New Zealand and China outlets
Dimensions (L x W x H)187.2 x 155.2 x 61.7 mm, 7.37 x 6.11 x 2.43 in.
Weight (Metric)700 grams
Weight (English)1.54 lb.
Warranty3 year meter warranty
Unit SizeEach