Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
The Thermo Scientific™ National WebSeal Microplate Sealing System provides superior resealability after multiple injections.
When productivity really counts and cross-contamination simply won't be tolerated, choose the WebSeal System for efficiency and security. WebSeal system products are used in high-throughput screening, combinatorial chemistry, life science and HPLC. This system is a comprehensive range of 96-well microtiter plates with glass inserts and silicone/PTFE sealing mats.
Color | Red |
Material | PTFE-coated Silicone |
No. of Wells | 384 |
No. per Pack | 10 |
Product Type | Microplate Sealing Components |
Product Line | Webseal |
Well Shape | Round |
Plate Compatibility | 384-well Plate |
Unit Size | Each |
Color | Dark Blue |
Material | PTFE-coated Silicone |
No. of Wells | 96 |
No. per Pack | 5 |
Product Type | Microplate Sealing Components |
Product Line | Webseal |
Well Shape | Round |
Plate Compatibility | 96-well Plate |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | No. of Wells | Well Shape | Material | Color | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
M3841-R1R | Each | 384 | Round | PTFE-coated Silicone | Red | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
M9601-RD1DB | Each | 96 | Round | PTFE-coated Silicone | Dark Blue | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|