Invitrogen™

MagniSort™ Magnet

Catalog number: MAG-4902-10
Have Questions?
Invitrogen™

MagniSort™ Magnet

Catalog number: MAG-4902-10
Have Questions?
Catalog Number
MAG-4902-10
Unit Size
5 mL
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
MAG-4902-105 mL
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The MagniSort™ Magnet, 5 mL, is designed to be used with 12 x 75 mm round bottom polystyrene tubes, and can be used to magnetically separate up to 2x108 cells. For detailed instructions, follow the protocols provided with each separation kit.

Reported Application
Magnetic Cell Separation

For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment)
12 x 75 mm round bottom polystyrene tubes
Quantity
5 mL
Product Type
Magnet
Unit Size
5 mL

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text