Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Don't wait for costly, time consuming lab-based analysis to find out if there are asbestos-containing materials (ACMs) in your demolition, renovation or repair project. Prevent asbestos exposure on site and identify asbestos substitution in products during incoming inspection with the Thermo Scientific™ microPHAZIR™ AS Asbestos Analyzer. The microPHAZIR AS analyzer is a powerful tool that enables in-field, rapid screening and identification of all six types of regulated asbestos fibers—chrysotile, crocidolite, anthophyllite, tremolite, actinolite and amosite—within seconds.
Battery Type | Interchangeable, rechargeable 5+ hours lithium-ion battery pack. AC battery charger included. |
Data Download | Transfer data in text based files to a PC via USB connection. Easily transfer data to all types of applications. |
Data Storage | All readings stored in internal memory for more than 10,000 analysis results, which can be offloaded to PC. |
Description | Thermo Scientific microPHAZIR AS Analyzer |
Housing | High-strength, dust-proof/splash-proof plastic housing |
Light Source | Tungsten light bulb |
Measurement Time | <10 sec. |
Optional Accessories | microPHAZIR Holster with battery compartment microPHAZIR spare battery |
Temperature Range (English) | 40°F to 104°F |
Temperature Range (Metric) | 5°C to 40°C |
Weight (English) | 2.75 lb. |
Weight (Metric) | 1.2 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Temperature Range (Metric) | Temperature Range (English) | Light Source | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
MICROPHAZIRAS | Each | 5°C to 40°C | 40°F to 104°F | Tungsten light bulb | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Designed for expert and nontechnical users alike, the 2.75 lb (1.25 kg) microPHAZIR AS Asbestos Analyzer is completely self-contained and utilizes the power of near-infrared spectroscopy to perform accurate on-site analysis in seconds.
Fast, Accurate Identification
Point-and-shoot operation provides results in seconds and features onboard results storage.
Reduction of Laboratory Testing
Field-based testing can reduce the need and cost associated with outsourced laboratory testing.
Simple and Easy to Use
Minimal training is required; fully automated operation and automatic reference and calibration.
Reduced Sample Preparation
Sampling preparation is reduced or eliminated compared to previous screening methods available.