Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Product Type | Emission Filter Pick-up Tool |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Product Line | Varioskan™ |
Unit Size | Each |
Product Type | Storage holder for plate adapters |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Product Line | Varioskan™ |
Unit Size | Each |
Product Type | AlphaScreen upgrade kit |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Product Line | Varioskan™ |
Unit Size | Each |
Product Type | Dispenser Upgrade Kit |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Product Line | Varioskan™ |
Unit Size | Each |
Product Type | Luminometric Upgrade Kit |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Product Line | Varioskan™ |
Unit Size | Each |
Product Type | TRF Upgrade Kit |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Product Line | Varioskan™ |
Unit Size | Each |
Product Type | Aspirate tube assembly for a dispenser |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Product Line | Varioskan™ |
Unit Size | Each |
Product Type | Emission Filter |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Product Line | Varioskan™ |
Wavelength | 425 nm |
Excitation/Emission | 425 nm, HBW 50 nm, D 25 mm |
Unit Size | Each |
Product Type | Robotic plate tray adapter for plates without lid |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Plate Type | 96, 384 and 1536 plates |
Product Line | Varioskan™ |
Unit Size | Each |
Product Type | 384-well adapter for plate without lid |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Plate Type | 384-well Plate |
Product Line | Varioskan™ |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Product Type | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
N16484 | Each | Emission Filter Pick-up Tool | 46.99 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
N16443 | Each | Storage holder for plate adapters | 65.75 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VLUPA003 | Each | AlphaScreen upgrade kit | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VLUPD005 | Each | Dispenser Upgrade Kit | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VLUPL0002 | Each | Luminometric Upgrade Kit | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VLUPT004 | Each | TRF Upgrade Kit | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2805690 | Each | Aspirate tube assembly for a dispenser | 194.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F42550 | Each | Emission Filter | 1,160.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
N02339 | Each | Robotic plate tray adapter for plates without lid | 442.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
N02690 | Each | 384-well adapter for plate without lid | 822.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|