Nalgene™ Certified Wide-Mouth HDPE Bottle with Polypropylene Screw Closure
Nalgene™ Certified Wide-Mouth HDPE Bottle with Polypropylene Screw Closure
Actual product may vary
Thermo Scientific™

Nalgene™ Certified Wide-Mouth HDPE Bottle with Polypropylene Screw Closure

Use this certified wide-mouth HDPE bottle for critical projects where sample containment and transport is of elevated concern. Features include durable construction that withstands the rigors of field operations.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
250 mL
125 mL
500 mL
1000 mL
No. per Case:
View all
250
72
Catalog number N311-0250BPC
Price (USD)/ Case of 250
792.93
Online exclusive
985.00 
Save 192.07 (20%)
-
Add to cart
Capacity (Metric):
250 mL
No. per Case:
250
Price (USD)/ Case of 250
792.93
Online exclusive
985.00 
Save 192.07 (20%)
Add to cart
Nalgene™ Certified Wide-Mouth HDPE Bottle with Polypropylene Screw Closure
Catalog numberN311-0250BPC
Price (USD)/ Case of 250
792.93
Online exclusive
985.00 
Save 192.07 (20%)
-
Add to cart

Use for critical projects where sample containment and transport is of elevated concern. Features include durable construction that withstands the rigors of field operations. The icon of quality, Nalgene containers are guaranteed to be leakproof† and break resistant. Recommended for water, waste water, sludge, leachate, and other environmental sample collections, Thermo Scientific™ Nalgene™ Certified Wide-Mouth HDPE Bottles meet EPA Performance Based Specifications for trace metal and water quality parameter analyses.

  • HDPE container with leakproof† polypropylene closure
  • Leakproof† guaranteed
  • Certified to meet EPA Performance Based Specifications for trace metal and water quality parameter analyses
  • Caps assembled onto containers
  • Wide mouth for easy filling and emptying
  • Recommended for collecting a wide variety of environmental sample matrices
  • Available in bulk packs for added economy

Includes:

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals and water quality parameters
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Note:

†The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity8 oz., 250 mL
Capacity (Metric)250 mL
Capacity (English)8 oz.
Certification ParametersMetals and water quality parameters
ColorNatural
DescriptionNalgene WM HDPE Bottle
Diameter (English)2.4 in.
IncludesCertified containers come with the following features: Certified to meet or exceed EPA performance-based standards for metals and water quality parameters; Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability;
MaterialHDPE
No. per Case250
PackagingCase of 250
Replacement ClosureNA
SterilityNon-sterile
TransparencyTranslucent
CertifiedMetals and water quality parameters
Closure ColorWhite
LevelCertified
Volume (English) Brim10.1 oz.
Volume (Metric) Brim300 mL
Certifications/ComplianceCertified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Height (Metric)131 mm
Height (English)5.15 in.
Closure MaterialPolypropylene
Closure Size43 mm
Diameter (Metric)61 mm
Unit SizeCase of 250