Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
| Catalog Number | Capacity (Metric) | No. per Case |
|---|---|---|
| N311-1000BPC | 1000 mL | 50 |
| N311-0125 | 125 mL | 72 |
| N311-0125BPC | 125 mL | 500 |
| N311-0250 | 250 mL | 72 |
| N311-0250BPC | 250 mL | 250 |
| N311-0500 | 500 mL | 48 |
| N311-0500BPC | 500 mL | 125 |
| N311-1000 | 1000 mL | 24 |
Use for critical projects where sample containment and transport is of elevated concern. Features include durable construction that withstands the rigors of field operations. The icon of quality, Nalgene containers are guaranteed to be leakproof† and break resistant. Recommended for water, waste water, sludge, leachate, and other environmental sample collections, Thermo Scientific™ Nalgene™ Certified Wide-Mouth HDPE Bottles meet EPA Performance Based Specifications for trace metal and water quality parameter analyses.
Includes:
Certified containers come with the following features:
Note:
†The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Receive a Certificate of Compliance and Certificate(s) of Irradiation (if applicable) on purchased Nalgene and Nunc products.
Start your request
Share catalog number, name or link