Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Applied Biosystems™

MicroAmp™ Reaction Tube with Cap, 0.2 mL, autoclaved

Catalog number: N8010612
Have Questions?
Applied Biosystems™

MicroAmp™ Reaction Tube with Cap, 0.2 mL, autoclaved

Catalog number: N8010612
Have Questions?
Catalog Number
N8010612
Unit Size
1,000 tubes
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
N80106121,000 tubes
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Applied Biosystems™ MicroAmp™ Reaction Tubes with Caps are optimally designed for precise PCR and are designed for use with Applied Biosystems™ 0.2mL thermal cyclers including the Veriti 96-Well Thermal Cycler, GeneAmp™ PCR System 9700 and the Applied Biosystems™ 2720 Thermal Cycler.

• Consistent plastic thickness enables uniform heating and cooling for accurate results.
• Captive lid with positive-click closure assures proper seating.
• Polished surface and conical bottom allows maximum sample recovery.
• Autoclaved tubes provide a clean, controlled start.
• Available in economical bulk packages.

Optimized Design
MicroAmp™ Reaction Tubes provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification with our 0.2mL 96-Well thermal cyclers. Like all of our products, MicroAmp™ Reaction Tubes undergo stringent quality testing to ensure reproducible results. They ensure the greatest temperature and amplification uniformity for your samples.

Convenient
MicroAmp™ Reaction Tubes with Caps are available as clear or colored and in bulk packs. Use MicroAmp™ Trays for easy sample handling and optimized results on our 0.2mL 96-well thermal cyclers.

Specifications

Certifications/Compliance
Certified DNA/Rnase Free
Color
Natural
Volume (Metric) Working
0.5 mL
Volume (Metric)
0.6 mL
For Use With (Equipment)
Thermal Cyclers
Product Line
MicroAmp™ 
Material
Polypropylene
Reaction Speed
Fast
Shipping Condition
Room Temperature
Closure Type
Domed Caps
No. of Wells
96
Autoclavable
Autoclavable
Format
1,000 Tubes
Product Type
Reaction Tube

Contents & Storage

Store at room temperature.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text