Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Applied Biosystems™

GeneAmp™ Thin-Walled Reaction Tube, with flat cap, 0.5 mL

Catalog number: N8010737
Have Questions?
Applied Biosystems™

GeneAmp™ Thin-Walled Reaction Tube, with flat cap, 0.5 mL

Catalog number: N8010737
Have Questions?
Catalog Number
N8010737
Unit Size
1,000 tubes
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
N80107371,000 tubes
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Applied Biosystems™ GeneAmp™ Thin-Walled Reaction Tubes enable fast heat transfer for precise PCR in 0.5mL PCR Systems.

• Thin plastic enables fast heating and cooling for accurate results
• Flat, frosted caps for easy marking
• Captive lid with positive-click closure assures proper seating
• Polished surface and conical bottom allow maximum sample recovery
• Also available in economical bulk packages

Rapid Heat Transfer
The GeneAmp™ Reaction Tube is made of specially engineered polypropylene and is optimized for use with the Veriti 60-Well Thermal Cycler and the Dual 96-Well GeneAmp™ PCR System 9700. Our thin-walled tubes facilitate rapid heat transfer to and from samples to achieve faster cycle times and increased specificity. Like all our products, GeneAmp™ reaction tubes undergo stringent quality testing to ensure reproducible results.

Easy to Use
The GeneAmp™ Reaction Tube features design elements such as a flat, frosted cap, a tight seal, and a clear conical bottom that brings high performance to everyday applications.

Specifications

Certifications/Compliance
Certified DNA/Rnase Free
Color
Natural
Volume (Metric) Working
0.5 mL
Volume (Metric)
0.6 mL
For Use With (Equipment)
Thermal Cyclers
Product Line
GeneAmp™
Material
Polypropylene
Reaction Speed
Fast
Shipping Condition
Room Temperature
Closure Type
Flat Caps
No. of Wells
60, 96
Format
1,000 Tubes
Product Type
Reaction Tube

Contents & Storage

Thin-walled reaction tube with attached flat cap. Holds up to 0.5 mL. Recommended maximum reaction volume of 100μL. For use with 0.5 mL thermal cyclers.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text