Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Applied Biosystems™

MicroAmp™ 8-Tube Strip, 0.2 mL, assorted colors

Catalog number: N8010838
Have Questions?
Applied Biosystems™

MicroAmp™ 8-Tube Strip, 0.2 mL, assorted colors

Catalog number: N8010838
Have Questions?
Catalog Number
N8010838
Unit Size
120 strips
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
N8010838120 strips
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Applied BIosystems™ MicroAmp™ 8-Tube Strips are optimally designed for precise PCR and fits on 0.2mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, GeneAmp™ PCR System 9700 and the Applied Biosystems™ 2720 Thermal Cycler.

• Assorted colors--red, orange, blue, and green--for easy discrimination
• Designed as strips of 8 tubes for convenience
• Manufactured to precisely fit industry standard well spacing

You can use this product with all instruments that feature heated sample covers to eliminate condensation and the need for a mineral oil overlay. Proprietary MicroAmp™ tubes are essential for high performance PCR. They ensure the greatest temperature and amplification uniformity for your samples. These one-piece strips are composed of eight 0.2 mL MicroAmp™ Reaction Tubes joined near the tube opening.

Specifications

Certifications/Compliance
Certified DNA/Rnase Free
Color
Assorted
Volume (Metric) Working
0.2 mL
Volume (Metric)
0.25 mL
For Use With (Equipment)
Thermal Cyclers
Product Line
MicroAmp™ 
Material
Polypropylene
Shipping Condition
Room Temperature
Closure Type
Not Included
No. of Wells
96
Format
120 Tubes
Product Type
8-Strip Tube

Contents & Storage

Strip of 8 attached reaction tubes without caps, assorted colors. Recommended maximum reaction volume of 100μL.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text