Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Applied Biosystems™

MicroAmp™ Optical Tube without Cap, 0.2 mL

Catalog number: N8010933
Have Questions?
Applied Biosystems™

MicroAmp™ Optical Tube without Cap, 0.2 mL

Catalog number: N8010933
Have Questions?
Catalog Number
N8010933
Unit Size
2,000 tubes
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
N80109332,000 tubes
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Applied Biosystems™ MicroAmp™ Reaction Tubes are optimally designed for precise PCR and fit on 0.2mL thermal cyclers including Veriti™ 96-Well Thermal Cycler, GeneAmp™ PCR System 9700 and the Applied Biosystems™ 2720 Thermal Cycler.

•Consistent plastic thickness enables uniform heating and cooling for accurate results.
•Captive lid with positive-click closure assures proper seating.
•Polished surface and conical bottom allows maximum sample recovery.
•Clear or colored--red, orange, blue, and green--for easy identification.
•Option of autoclaved tubes provide a clean, controlled start.

Optimized Design
MicroAmp™ Reaction Tubes provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification with our 0.2mL 96-Well thermal cyclers. Like all of our products, MicroAmp™ Reaction Tubes undergo stringent quality testing to ensure reproducible results. They ensure the greatest temperature and amplification uniformity for your samples.

Convenient
MicroAmp™ Reaction Tubes with Caps are available as clear or colored and in bulkpack. Use MicroAmp™ Trays for easy sample handling and optimized results on our 0.2mL 96-well thermal cyclers.

Applied Biosystems™ MicroAmp™ Optical Tubes require caps or full plate cover to seal. Recommended maximum reaction volume of 100μL.

Specifications

Certifications/Compliance
Certified DNA/Rnase Free
Color
Natural
Volume (Metric) Working
0.2 mL
Volume (Metric)
0.25 mL
For Use With (Equipment)
Thermal Cyclers or Real-Time PCR Systems
Product Line
MicroAmp™ 
Material
Polypropylene
Reaction Speed
Fast
Shipping Condition
Room Temperature
Closure Type
Not Included
No. of Wells
96
Autoclavable
Autoclavable
Format
2,000 Tubes
Product Type
Optical Tube

Contents & Storage

Optical Reaction Tubes without Cap, 0.2 mL
2000 tubes⁄package
Store at RT

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text