Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Applied Biosystems™

MicroAmp™ Reaction Tube without Cap, 0.2 mL

Catalog number: N8011533
Have Questions?
Applied Biosystems™

MicroAmp™ Reaction Tube without Cap, 0.2 mL

Catalog number: N8011533
Have Questions?
Catalog Number
N8011533
Unit Size
10,000 tubes
Price (USD)
Availability
-
Quantity
Catalog Number
Unit Size
2,000 tubes
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
N801153310,000 tubes
-
N80105332,000 tubes
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Applied Biosystems™ MicroAmp™ Reaction Tubes are optimally designed for precise PCR and for use with Applied Biosystems™ 0.2 mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, the GeneAmp™ PCR System 9700, and the Applied Biosystems™ 2720 Thermal Cycler. This tube requires either caps or full plate seal.
• Consistent plastic thickness enables uniform heating and cooling for accurate results
• Polished surface and conical bottom allow maximum sample recovery
• Clear or colored (red, orange, blue, and green) for easy identification

Optimized Design
MicroAmp™ Reaction Tubes provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification. The thin, conical wall is engineered to provide optimal contact with the sample block, while the uniform wall thickness ensures optimal heat transfer for precise PCR results. MicroAmp™ Reaction Tubes undergo stringent quality testing to ensure reproducible results.

Note: See user's manual or package insert for limited label license and trademark information.

Specifications

Certifications/Compliance
Certified DNA/Rnase Free
Color
Natural
Volume (Metric) Working
0.1 mL
Volume (Metric)
0.15 mL
Quantity
10,000 Tubes
For Use With (Equipment)
Thermal Cyclers or Real-Time PCR Systems
Product Line
MicroAmp™ 
Material
Polypropylene
Reaction Speed
Fast
Closure Type
Not Included
No. of Wells
96
Format
10,000 Tubes
Product Type
Reaction Tube

Contents & Storage

Contains 10,000 MicroAmp™ Reaction Tubes without Caps, 0.2 ml. Store at room temperature.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text