Empty gel cassettes give you the option of pouring your own gels while still enjoying the advantages of the XCellRead more
Have Questions?
Catalog number NC2015
Price (USD)/ 25⁄pkg
171.65
Online exclusive
182.00
Save 10.35 (6%)
-
Add to cart
Price (USD)/ 25⁄pkg
171.65
Online exclusive
182.00
Save 10.35 (6%)
Add to cart
Empty Gel Cassettes, mini, 1.5 mm
Catalog numberNC2015
Price (USD)/ 25⁄pkg
171.65
Online exclusive
182.00
Save 10.35 (6%)
-
Add to cart
Empty gel cassettes give you the option of pouring your own gels while still enjoying the advantages of the XCell SureLock™Mini-Cell. The cassettes are sealed on three sides to prevent leaking. They are available in two thicknesses (1.0 mm and 1.5 mm) and can be used with seven comb types (1 well, 2 well, 5 well, 10 well, 12 well, 15 well, and 2D well). Since these empty cassettes are pre-sealed with the slot pre-taped, a bulky casting stand is not necessary.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
For Use With (Equipment)Universal
Gel SizeMini (8 x 8 cm)
Product LineNovex
TypeEmpty Gel Cassette
Shipping ConditionRoom Temperature
Unit Size25⁄pkg
Contents & Storage
Contains a pack (25/pack) of empty, disposable, plastic gel cassettes (1.5 mm). Store at room temperature.