Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
New sales of this model have been discontinued. If you're using fluorescence technology in your workflows, please consider the Invitrogen™ Qubit™ 4 Fluorometer for accurate, specific, sensitive, simple, and fast quantitation. For the latest advances in microvolume UV-Vis technology, the Thermo Scientific™ NanoDrop™ One/OneC models offer enhanced capabilities such as distinguishing mammalian DNA and RNA in nucleic acid samples and software that supports compliant use in 21 CFR Part 11 regulated labs.
Model | NanoDrop 3300 Fluorospectrometer with Laptop Computer |
Certifications/Compliance | UL/CSA and CE |
Connection Type | USB |
Sample Volume | 1 μL |
Detector Type | 2048-element linear silicon CCD array |
Includes | Laptop Computer |
Excitation Wavelength | 365 nm (UV), 470 nm (Blue), 460 to 650 nm (White) |
Product Line | NanoDrop |
Type | Fluorospectrometer |
For Use With (Application) | Nucleic acid, protein and custom fluorophores |
Lamp | 3 light emitting diodes (LEDs) |
Wavelength Accuracy | 1nm |
Weight (Metric) | 1.5 kg |
Voltage | 5 VDC |
Unit Size | - |
Description | ND-3300 |
Model | NanoDrop 3300 Fluorospectrometer |
Certifications/Compliance | UL/CSA and CE |
Connection Type | USB |
Sample Volume | 1 μL |
Detector Type | 2048-element linear silicon CCD array |
Excitation Wavelength | 365 nm (UV), 470 nm (Blue), 460 to 650 nm (White) |
Product Line | NanoDrop |
Type | Fluorospectrometer |
Wavelength Range | 400 to 750 nm |
For Use With (Application) | Nucleic Acid Quantification, DNA Quantification, RNA Quantification, Protein Quantification |
Lamp | Light emitting diodes |
Wavelength Accuracy | ±1nm |
Width (Metric) | 14 cm |
Depth (Metric) | 20 cm |
Weight (English) | 3.3 lb |
Weight (Metric) | 1.5 kg |
Voltage | 5 VDC |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Model | Lamp | For Use With (Application) | Price (BRL) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
ND3300LAPTOP | - | NanoDrop 3300 Fluorospectrometer with Laptop Computer | 3 light emitting diodes (LEDs) | Nucleic acid, protein and custom fluorophores | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
ND-3300 | Each | NanoDrop 3300 Fluorospectrometer | Light emitting diodes | Nucleic Acid Quantification, DNA Quantification, RNA Quantification, Protein Quantification | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Compatible with:
Professional versions of Microsoft™ Windows™ 7 (32 and 64 bit), Professional version of Windows 8.1 (64 bit), Windows 10 Pro (64 bit)