Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Find metallic and non-metallic foreign objects and eliminate wet product effects common with metal detectors with the Thermo Scientific™ NextGuard™ X-ray Detection Systems. Designed for a wide variety of food applications, NextGuard systems offer enhanced capabilities to inspect packaged products for missing pieces or components, under and over-fills, and other quality problems with easily customizable vision software. Both the Conveyor and C500 models are easy-to-use, cost effective and thoughtfully designed systems that eliminate common barriers when migrating from metal detection to x-ray inspection.
Belt Speed | C330SPSR, C330 HPSR, C330 HPHR: 10-80m/min (33-262ft/min), C330HPSR: 10-120m/min (33-393ft/min) |
Belt Material | USDA/FDA Approved Urethane |
Certifications/Compliance | ISO9001 certified facility |
Description | NextGuard C330 X-ray Detection System |
Digital Inputs | Four inputs, 24VDC 25 mA, NPN/PNP (jumper selectable), assignable function |
Digital Outputs | Four outputs, 24VDC 0.5A, assignable function |
Converyor Heights Available | 800 mm (31.5 in.), 900 mm (35.4 in.), 1000 mm (39.4 in.), 1100 mm (43.3 in.) all ± 80 mm |
Detector Scan Rate | Up to 1667 Lines/sec. |
Detector Resolution | 0.8 mm standard, 0.4 mm optional |
IP Rating | IP65 with air conditioner, IP54 with cooling fans |
Package Type | Maximum Product Width and Height: 340mm X 185mm (13.4in X 7.3in) |
Sensitivity | ≥ 1mm diameter for Fe, non-Fe, SS, ≥3mm for other dense contaminants such as glass or stone (always verify application performance via a product test) |
USB Port | Watertight USB 2.0 Standard |
X-Ray Curtain Material | Teflon coated (no-lead) |
X-Ray Power | 100 W (80 kV/1.25mA) or 160 W (80 kV/2mA) |
Electrical Requirements | 208 to 250 VAC, 50/60 Hz, autosensing, single phase, 10 amps |
Export/Safety Conformance | CE, cCSAus |
Human Machine Interface | Windows™ 7, touchscreen, 307 mm (12.1 in) diagonal |
Inspection Algorithms Available | Image processing/thresholding/blob analysis, grayscale profiling and mass estimation |
Interface Languages | English, Spanish, French, Italian, German, Chinese, Russian, Polish, Czech, Portuguese, Dutch, Thai, Indonesian. Contact factory for additional languages |
Maximum Conveyable Product Weight | 10kg (22lbs) |
Network Port | Watertight Ethernet port standard |
Operating Temperature | 5°C to 30°C (41°F to 86°F) with cooling fan or 5°C to 40°C (41°F to 104°F) |
Outputs | Excel, PDF, or xml format selectable |
Radiation Safety Conformance | FDA CFR 21 part 1020.40, RED act (Canada), IRR99 (UK), NCF 74-100 (France), UNE 73-302 (Spain), GB18871-2002 (China) and others. Note UK, Canada and Spainrequire optional extended guarding and France requires optional extended shielding |
Rejector | Integrated variable speed conveyors. Air blast or pusher. Lockable reject bin and reject/bin full photo sensors. Dual rejectors possibleEnvironment, electrical |
Relative Humidity | 20 - 90% non-condensing |
Safety Features | X-ray power key, four level password system, emergency X-ray/conveyor stop button, lead/lead-free curtains, failsafe LED x-ray imminent and on indication light |
System/Conveyor Lengths Available | Standard Length 1m (3.3ft), C330: Extended 1.4m (4.6 ft) |
Weight (English) | 780 lb |
Weight (Metric) | 354 kg |
Detection Algorithms Available | Simple Threshold, Gradient, Morphologies and Contaminant Area Measure |
Unit Size | Each |
Belt Speed | C500 (all models): 5-50m/min (16-164ft/min) |
Belt Material | USDA/FDA Approved Urethane |
Certifications/Compliance | ISO9001 certified facility |
Description | NextGuard C500 X-ray Inspection System |
Digital Inputs | Four inputs, 24VDC 25 mA, NPN/PNP (jumper selectable), assignable function |
Digital Outputs | Four outputs, 24 VDC 0.5 A, assignable function |
Converyor Heights Available | 800 mm (31.5 in.), 900 mm (35.4 in.), 1000 mm (39.4 in.), 1100 mm (43.3 in.) all ± 80 mm |
Detector Scan Rate | Up to 1667 Lines/sec. |
IP Rating | IP65 with air conditioner, IP54 with cooling fans |
Package Type | Maximum Product Width and Height: 500mm X 250mm (19.7in X 9.8in) |
Sensitivity | >= 1mm diameter for Fe, non-Fe, SS, <=3mm for other dense contaminants such as glass or stone (always verify application performance via a product test) |
USB Port | Watertight USB 2.0 Standard |
X-Ray Curtain Material | Teflon coated (no-lead) |
X-Ray Power | 160 W (80 kV/2mA) or 200 W (90 kV, 2.2mA) |
Electrical Requirements | 208 to 250 VAC, 50/60 Hz, autosensing, single phase, 10 amps |
Export/Safety Conformance | CE, cCSAus |
Human Machine Interface | Windows™ 7, touchscreen, 307 mm (12.1 in) diagonal |
Inspection Algorithms Available | Image processing/thresholding/blob analysis, grayscale profiling and mass estimation |
Interface Languages | English, Spanish, French, Italian, German, Chinese, Russian, Polish, Czech, Portuguese, Dutch, Thai, Indonesian. Contact factory for additional languages |
Maximum Conveyable Product Weight | 11kg (25lbs) |
Network Port | Watertight Ethernet port standard |
Operating Temperature | 5°C to 30°C (41°F to 86°F) with cooling fan or 5°C to 40°C (41°F to 104°F) with air conditioner (Note C500 only available with air conditioner) |
Outputs | Images, event logs, statistics, audit reports, product files and machine parameters |
Radiation Safety Conformance | FDA CFR 21 part 1020.40, RED act (Canada), IRR99 (UK), NCF 74-100 (France), UNE 73-302 (Spain), GB18871-2002 (China) and others. Note UK, Canada and Spainrequire optional extended guarding and France requires optional extended shielding |
Rejector | Integrated variable speed conveyors. Air blast or pusher. Lockable reject bin and reject/bin full photo sensors. Dual rejectors possible |
Relative Humidity | 20% to 90% non-condensing |
Safety Features | X-ray power key, four level password system, emergency X-ray/conveyor stop button, lead/lead-free curtains, failsafe LED X-ray imminent and on indication light |
System/Conveyor Lengths Available | 1.2m (47.4ft) |
Weight (English) | 980lbs |
Weight (Metric) | 445 kg |
Detection Algorithms Available | Simple Threshold, Gradient, Morphologies and Contaminant Area Measure |
Unit Size | Each |
Description | NextGuard Pro X-ray Inspection System |
Converyor Heights Available | 800/950/1100 mm (31.5/37.4/43.3 in.) ± 75 mm (3.0 in.) |
Package Type | Maximum Product Weight on the Conveyor: 11kg (25lbs) |
Radiation Safety Conformance | FDA CFR 21 part 1020.40, RED act (Canada) and others. Note Canada, UK, Spain and France require additional shielding |
System/Conveyor Lengths Available | 1.5 m (59 in) standard with optional conveyor ends extending the system 200/400/600/800/1000 mm(7.9/15.8/23.6/31.5/39.4 in) on either the infeed or outfeed ends. |
Weight (English) | Contact factory |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
NEXTGUARDC330 | Each | NextGuard C330 X-ray Detection System | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
NEXTGUARDC500 | Each | NextGuard C500 X-ray Inspection System | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
NEXTGUARDPRO | Each | NextGuard Pro X-ray Inspection System | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
New and improved NextGuard X-ray Detection System Features:
Additional Benefits:
Options to Customize Your System: