Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Increase throughput, storage capacity, and operational efficiency with the Thermo Scientific™ Orbitor™ RS2 Microplate Mover, an updated, compact, and collaborative bench-top mover with integrated barcode scanning for greater flexibility. The Orbitor RS2 microplate mover increases efficiency as the centerpiece of various high-throughput automation operations. Its innovative bi-directional telescoping arm provides exceptional reach and precision, while its expansive 360° workspace makes it a great laboratory productivity partner. This microplate robot is ideal for high-throughput applications and is available in a variety of configurations to match your needs.
Type | Microplate Robot |
Description | Orbitor RS2 Bundle, 3 Stacks |
Voltage | 110/230 V |
Unit Size | Each |
Type | Microplate Robot |
Description | Orbitor RS2 Bundle, 3 Hotels |
Voltage | 110/230 V |
Unit Size | Each |
Type | Microplate Robot |
Description | Orbitor RS2 Bundle, 6 Hotels |
Voltage | 110/230 V |
Unit Size | Each |
Type | Microplate Robot |
Description | Orbitor RS2 Bundle, 6 Stacks |
Voltage | 110/230 V |
Unit Size | Each |
Type | Microplate Robot |
Description | Orbitor RS2 Mixed Bundle, any combination of Hotels and Stacks; 3 total |
Voltage | 110/230 V |
Unit Size | Each |
Type | Microplate Robot |
Description | Orbitor RS2 Mixed Bundle, any combination of Hotels and Stacks; 6 total |
Voltage | 110/230 V |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
ORB2002 | Each | Orbitor RS2 Bundle, 3 Stacks | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
ORB2001 | Each | Orbitor RS2 Bundle, 3 Hotels | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
ORB2003 | Each | Orbitor RS2 Bundle, 6 Hotels | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
ORB2004 | Each | Orbitor RS2 Bundle, 6 Stacks | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
ORB2005 | Each | Orbitor RS2 Mixed Bundle, any combination of Hotels and Stacks; 3 total | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
ORB2006 | Each | Orbitor RS2 Mixed Bundle, any combination of Hotels and Stacks; 6 total | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Choose the configuration of hotels and stacks to match your requirements