Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Accuracy | 2% of reading |
Description | Dissolved Ozone Measurement System |
Range | 0 to 10 ppm |
Step Response Time | 90% in <90 sec |
Type | Dissolved Ozone Measurement System |
Certifications/Compliance | CE, UL, ISO |
Resolution | 0.01 ppm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
OZPEEK1B | Each | Dissolved Ozone Measurement System | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
DataStick:
Communications Adapter:
Ozone Sensor Head:
AV38 Local Display/Controller:
Recommended for: