Press-to-Seal™ Silicone Sheet with Adhesive, 13 cm x 18 cm, 0.5 mm thick
Press-to-Seal™ Silicone Sheet with Adhesive, 13 cm x 18 cm, 0.5 mm thick
Invitrogen™

Press-to-Seal™ Silicone Sheet with Adhesive, 13 cm x 18 cm, 0.5 mm thick

Press-to-Seal silicone isolators are removable hydrophobic barriers that provide researchers with the ultimate in flexibility for isolating specimens. They mayRead more
Have Questions?
Catalog NumberQuantity
P24745
also known as P-24745
1 set
Catalog number P24745
also known as P-24745
Price (USD)/ Each
475.00
Add to cart
Quantity:
1 set
Price (USD)/ Each
475.00
Add to cart
Press-to-Seal silicone isolators are removable hydrophobic barriers that provide researchers with the ultimate in flexibility for isolating specimens. They may be used to isolate cells grown in culture dishes or to separate specimens on microscopy slides during staining procedures. The silicone material is autoclavable and adheres to any smooth surface.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Depth (Metric)0.5 mm
No. per Pack1 set
Quantity1 set
Shipping ConditionRoom Temperature
ColorRed
Dimensions (LxW)13 cm x 18 cm
MaterialSilicone
Product LinePress-to-Seal
Surface TreatmentCell Culture
Thickness (Metric)0.5 mm
TypePress-to-Seal™ Silicone Sheet
Unit SizeEach
Contents & Storage
Store at room temperature.