Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Pro-Q™ Diamond Phosphoprotein Gel Stain, 200 mL |
Detection Location | In-Gel Detection |
Detection Method | Fluorescence |
Label or Dye | Pro-Q Diamond |
Product Type | Phosphoprotein Gel Stain |
Product Line | PRO-Q™ |
Quantity | 200 mL |
Shipping Condition | Room Temperature |
Target Molecule | Proteins (Phosphoproteins) |
Unit Size | 200 mL |
Description | Pro-Q™ Diamond Phosphoprotein Gel Stain, 1 L |
Detection Location | In-Gel Detection |
Detection Method | Fluorescence |
Label or Dye | Pro-Q Diamond |
Product Type | Phosphoprotein Gel Stain |
Product Line | PRO-Q™ |
Quantity | 1 L |
Shipping Condition | Room Temperature |
Target Molecule | Proteins (Phosphoproteins) |
Unit Size | 1 L |
Description | Pro-Q™ Diamond Phosphoprotein Gel Stain, 5 L |
Detection Location | In-Gel Detection |
Detection Method | Fluorescence |
Label or Dye | Pro-Q Diamond |
Product Type | Phosphoprotein Gel Stain |
Product Line | PRO-Q™ |
Quantity | 5 L |
Shipping Condition | Room Temperature |
Target Molecule | Proteins (Phosphoproteins) |
Unit Size | 5 L |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
P33301 | 200 mL | Pro-Q™ Diamond Phosphoprotein Gel Stain, 200 mL | 184.65 Online price 190.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
P33300 | 1 L | Pro-Q™ Diamond Phosphoprotein Gel Stain, 1 L | 598.65 Online price 616.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
P33302 | 5 L | Pro-Q™ Diamond Phosphoprotein Gel Stain, 5 L | 2,570.65 Online price 2,650.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|