Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Color | Orange |
Description | pHrodo™ Red AM Intracellular pH Indicator |
Detection Method | Fluorescence |
For Use With (Application) | Cell Analysis |
For Use With (Equipment) | Fluorescence Microscope, Flow Cytometer, Fluorometer, High Content Analysis Instrument |
Product Type | pH Indicator |
Dye Type | Fluorescent Dye-Based |
Emission | Visible |
Form | Liquid |
Product Line | pHrodo™ |
Quantity | 50 μL |
Solubility | DMSO (Dimethylsulfoxide) |
Sub Cellular Localization | Cytoplasm |
Unit Size | 50 µl |
Color | Green |
Description | pHrodo™ Green AM Intracellular pH Indicator |
Detection Method | Fluorescence |
For Use With (Application) | Cell Analysis |
For Use With (Equipment) | Fluorescence Microscope, Flow Cytometer, Fluorometer, High Content Analysis Instrument |
Product Type | pH Indicator |
Dye Type | pH Indicator |
Emission | Visible |
Form | Liquid |
Product Line | pHrodo™ |
Quantity | 50 μL |
Solubility | DMSO (Dimethylsulfoxide) |
Sub Cellular Localization | Cytoplasm |
Unit Size | 50 µl |
Catalog Number | Specifications | Unit Size | Color | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
P35372 | 50 µl | Orange | 534.65 Online price 574.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
P35373 | 50 µl | Green | 525.65 Online price 568.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|