Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description |
---|---|
P7-10FG | Frosted blank glass |
P7-10FR | Frosted notched glass |
P7-10G | Blank Glass |
P7-10R | Notched glass |
P7-10RA | Notched alumina plate |
P7-CST | P7-CST Gradient Gel Caster |
P7-SC | Spacer (2 sides,1 bottom); 0.5cm x 0.8mm |
P7-SD | Spacer (2 sides,1 bottom); 0.5cm x 1.5mm |
Cast one to five gels simultaneously with the Thermo Scientific™ Owl™ P7-CST Multiple Gradient Gel Caster. One of the simplest devices to cast gradient gels, this caster is compatible with the Owl™ PBDS system.