Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Shape | Round |
Sterility | Aseptically Manufactured |
Type | Petri Dish |
No. per Case | 1620 |
No. per Pack | 15 |
Vent | No |
Height (Metric) | 12 mm |
Height (English) | 12 in. |
Diameter (Metric) | 55 mm |
Unit Size | Each |
Shape | Round |
Sterility | Aseptically Manufactured |
Surface Treatment | Non-treated |
Type | Petri Dish |
No. per Case | 800 |
No. per Pack | 10 |
Vent | 3 |
Height (Metric) | 11 mm |
Height (English) | 11 in. |
Diameter (Metric) | 35 mm |
Unit Size | Case of 800 |
Shape | Round |
Sterility | Aseptically Manufactured |
Surface Treatment | Non-treated |
Type | Petri Dish |
Well Count | 1 |
No. per Case | 1620 |
No. per Pack | 15 |
Vent | 3 |
Height (Metric) | 12 mm |
Diameter (Metric) | 55 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Height (Metric) | Vent | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
PF55 | Each | 55 mm | 12 mm | No | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
121V | Case of 800 | 35 mm | 11 mm | 3 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
P55V | Each | 55 mm | 12 mm | 3 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|