Global VersaWeigh™ Checkweigher
Global VersaWeigh™ Checkweigher
Actual product may vary
Thermo Scientific™

Global VersaWeigh™ Checkweigher

Improve accuracy, efficiency and profitability with a checkweigher designed suitable for any application in food, beverage or pharmaceuticals.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
PID-10131047D
also known as PID-101310 47D
VersaWeigh - Pharma Option Pack
PID-10131047E
also known as PID-101310 47E
VersaWeigh - Reject Integrity Option Pack
PID-10131047F
also known as PID-101310 47F
VersaWeigh - Combination metal detector/checkweigher
PID-10131047
also known as PID-101310 47
VersaWeigh Checkweigher
PID-10131047C
also known as PID-101310 47C
VersaWeigh - Power-User Option Pack
PID-10131047B
also known as PID-101310 47B
VersaWeigh - Electrical Option Pack
PID-10131047A
also known as PID-101310 47A
VersaWeigh - IP-66 Option Pack
7 Options
Catalog number PID-10131047D
also known as PID-101310 47D
Price (USD)/ Each
-
Request A Quote
Description:
VersaWeigh - Pharma Option Pack

Maximize profits and minimize product giveaway with the Thermo Scientific™ Global VersaWeigh™ Checkweigher. This versatile, scalable system is still easy-to-use and maintain but now features more than 10 engineering and functionality improvements including frames designed to reduce food buildup, rapid-release, adjustable conveyors and belts, and high-torque sealed brushless motors for trouble-free operation. The fixed-height Global VersaWeigh is ideal for products up to 10 kilograms (22 pounds) and performs with an accuracy equal to or better than market requirement standards.

The Global VersaWeigh Checkweigher Features:

  • Ideal for food, pharmaceutical or consumer goods industries
  • International equipment availability and support. 
  • Screen language options include: Chinese, Croatian, Czech, Dutch, English (UK and US versions), French, German, Italian, Latvian, Polish, Portuguese, Russian, Slovenian, Spanish and Turkish
  • Meets or exceeds a variety of regional and international standards and is OIML MID approved
  • Proprietary software with advanced automatic-zero algorithms ensure accuracy standards are maintained over time, regardless of environment
  • Sanitary design
  • Frames designed to minimize flat surfaces and slots, reducing food buildup
  • Stainless steel conveyor beds
  • Optional stainless-steel rollers and load cells
  • Rapid-release conveyors and belts eliminate need for tools to remove or replace
  • Tool-less thumb screw adjusts belt tracking
  • Captive conveyor rollers easy to adjust
  • High-torque sealed brushless motors allow trouble-free operation and long mean time between failures (MTBF)
  • Easy-to-read color touch screens
  • Configurable security access levels
  • Intuitive menu operation
  • Proprietary  “Weigh Engine”  uses the powerful signal processing of Thermo Scientific™ AutoCalc™ for ease of product set up. 

 

Specifications
Air RequirementsAir – Dry, 550 - 690 kPa (80 – 1000 psi), 1000 lpm (35 CFM)*
*application dependent
DescriptionVersaWeigh - Pharma Option Pack
Detector Scan RateUp to 300 ppm
USB PortYes
Washdown OptionYes - IP65
Electrical Requirements110/120 or 220/240 VAC, 50 or 60 Hz, single phase, 15A max
Height (Metric) Line650 to 1100 mm
MaterialStainless Steel
Operating Temperature5°C to 40°C (41°F to 104°F)
Relative Humidity20 - 90%, non-condensing
Weight Range (Metric)10 g - 3 kg (0.35 oz - 6.61 lb)
Product TypeVersaWeigh - Pharma Option Pack
AccuracyUp to +/-0.1 g at 2 sigma (product/speed dependent)
Display TypeColor Touchscreen
Unit SizeEach