Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Store general-purpose applications in Thermo Scientific™ PL6500 Lab Refrigerators. All models feature advanced alarm options and reliable temperature stability to meet the demanding requirements of the laboratory environment.
*Available in China and limited Asia-Pacific regions only. Consult your representative for availability.
Capacity (English) | 7.8 cu. ft. |
Capacity (Metric) | 221 L |
Temperature Range | 1°C to 12°C |
Door Style | Glass |
Shelves | 3 |
Insulation | High-density, fluorine free insulation |
Defrost | Automatic |
Monitoring Options | Alarm |
Depth (Metric) Interior | 43 cm |
Height (Metric) Exterior | 174 cm |
Height (Metric) Interior | 101 cm |
Length (Metric) Exterior | 55 cm |
Width (Metric) Exterior | 50 cm |
Width (Metric) Interior | 40 cm |
Plug Type | China |
Voltage | 220 V |
Shipping Weight (Metric) | 64 kg |
Unit Size | Each |
Capacity (English) | 35.52 cu. ft. |
Capacity (Metric) | 1006 L |
Temperature Range | 1°C to 12°C |
Door Style | Glass |
Shelves | 12 |
Insulation | High-density, fluorine free insulation |
Defrost | Automatic |
Monitoring Options | Alarm |
Depth (Metric) Interior | 111 cm |
Height (Metric) Exterior | 223 cm |
Height (Metric) Interior | 162 cm |
Length (Metric) Exterior | 80 cm |
Width (Metric) Exterior | 120 cm |
Width (Metric) Interior | 58 cm |
Plug Type | China |
Voltage | 220 V |
Shipping Weight (Metric) | 238 kg |
Unit Size | Each |
Capacity (English) | 13.63 cu. ft. |
Capacity (Metric) | 386 L |
Temperature Range | 1°C to 12°C |
Door Style | Glass |
Shelves | 5 |
Insulation | High-density, fluorine free insulation |
Control Type | Digital |
Defrost | Automatic |
Monitoring Options | Alarm |
Depth (Metric) Interior | 57 cm |
Height (Metric) Exterior | 198 cm |
Height (Metric) Interior | 125 cm |
Length (Metric) Exterior | 67 cm |
Width (Metric) Exterior | 66 cm |
Width (Metric) Interior | 52 cm |
Plug Type | China |
Voltage | 220 V |
Shipping Weight (Metric) | 110 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
PLR221 | Each | 221 L | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
PLR1006 | Each | 1006 L | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
PLR386 | Each | 386 L | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Available in China and limited Asia-Pacific regions only. Consult your representative for availability.
Note:
For use in non-regulated environments.