PXS5-822 MicroFocus 80kV X-Ray Source
PXS5-822 MicroFocus 80kV X-Ray Source
Thermo Scientific™

PXS5-822 MicroFocus 80kV X-Ray Source

The Thermo Scientific™ PXS5-822 is an 80kV microfocus X-Ray source in side window configuration for use in high-resolution imaging. The side window configuration allows use in compact cabinets where high magnification is still required.
Have Questions?
Catalog NumberCone of IlluminationTarget MaterialShielding Type
PXS582234° (Standard Beam); 60° (Wide Beam)TungstenX-Ray leakage behind the X-Ray tube is less than 0.5mR/hour, measured one inch away with Victoreen 190.
Catalog number PXS5822
Price (USD)
-
Request A Quote
Cone of Illumination:
34° (Standard Beam); 60° (Wide Beam)
Target Material:
Tungsten
Shielding Type:
X-Ray leakage behind the X-Ray tube is less than 0.5mR/hour, measured one inch away with Victoreen 190.
Ask our AI about this Product
The Thermo Scientific™ PXS5-822 is an 80kV microfocus X-Ray source in side window configuration for use in high-resolution imaging. The side window configuration allows use in compact cabinets where high magnification is still required.
Thermo Scientific PXS5-822 X-Ray sources offer many attractive benefits:
  • Side window configuration for use in smaller cabinet systems
  • 12.5 mm spot-to-window spacing for high geometric magnification and high resolution
  • Moderate cost for high-performance/value inspection systems
  • Wide beam version (Thermo Scientific PXS5-822-WB) allows large field of view
  • X-Ray tube, power supply, and control electronics in one compact package make system integration easy

Recommended for:

  • Manual inspection of printed circuit boards and electronic devices
  • Nondestructive test requiring high-resolution imaging of metal and plastic parts
  • Micro-CT imaging for industrial and life sciences applications
  • Rotating gantry Micro-CT systems
  • Conveyor inspection systems requiring a wide beam side window configuration (Thermo Scientific PXS5-822-WB)
Specifications
Cone of Illumination34° (Standard Beam); 60° (Wide Beam)
Window MaterialBeryllium
Power Consumption4 amps
DescriptionMicroFocus X-Ray Source 80kV
Diameter (English) WindowStandard Beam: 0.37 in.; Wide Beam: 0.76 in.
Diameter (Metric) WindowStandard Beam: 9.4 mm; Wide Beam: 19 mm
Max. Beam Current0.178mA at 45kV
Max. Power8w (45 to 80kV)
Operating Voltage Range20 to 80kV
Shielding TypeX-Ray leakage behind the X-Ray tube is less than 0.5mR/hour, measured one inch away with Victoreen 190.
Spot to Window Spacing12.5 ± 0.5mm
Target MaterialTungsten
Thickness (English) WindowStandard Beam: 0.005 in.; Wide Beam: 0.010 in.
Thickness (Metric) WindowStandard beam: 0.127 mm; Wide beam: 0.254 mm
Weight (English)3.6 lb.
Weight (Metric)3.6 kg
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection