Specifications
Power Consumption4 amps
Description90kV MicroFocus X-Ray Source
Diameter (English) Window46 in.
Diameter (Metric) WindowApproximately 11.7 mm
Humidity Range0 to 95%, up to 5000 feet
Max. Beam Current0.178mA at 45kV
Max. Power8w (45 to 90kV)
Operating Voltage Range20 to 90kV
Shielding TypeX-Ray leakage behind the X-Ray tube is less than 0.5mR/hour, measured one inch away with Victoreen 190.
Spot Elipticity±10% @ 8 watts, 90kV (either axis referred to average)
Target MaterialTungsten
Temperature (Metric) Operating0°C to 32°C
Thickness (English) Window0.005 in.
Thickness (Metric) Window0.127 mm
Weight (English)8 lb.
Weight (Metric)3.6 kg
Control Module DetailsAnalog control and monitoring of operating conditions and status
Input Power12-14 VDC, 4A
Method of CoolingCooling air must be directed at the unit to maintain the tube mounting plate temperature below 50°C (below 40°C is recommended).
Spot Size5 μ @ 4 watts, 60 to 90kV7 μ @ 4 watts, 45 to 60kV9 μ @ 8 watts, 45 to 90kV
Window MaterialBeryllium
Cone of Illumination45° Round Beam
Unit SizeEach