Conveyors for Metal Detectors
Conveyors for Metal Detectors
Conveyors for Metal Detectors
Conveyors for Metal Detectors
Conveyors for Metal Detectors
Conveyors for Metal Detectors
Thermo Scientific™

Conveyors for Metal Detectors

Enhance the functionality of your APEX Metal Detector with Thermo Scientific Conveyors for Metal Detectors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
QUICKFITConveyor (Standard)
CUSTOMFITConveyor (Customizable)
Catalog number QUICKFIT
Price (USD)
-
Request A Quote
Product Type:
Conveyor (Standard)
Ask our AI about this Product

Enhance the functionality of your Sentinel and APEX metal detectors with conveyors that are easy to configure, install, and service. Thermo Scientific™ Quickfit™ Metal Detector Conveyors are suitable for most food packaging and bulk flow metal detection applications. Thermo Scientific™ Customfit Conveyors for Metal Detectors can be engineered for the most demanding applications and come with options for inclines, flap/drop gates, retracting belts rejects, and heavy duty (HD) drive for large products. The Customfit conveyor can be upgraded to IP69K washdown with enhanced sanitation options.

Thermo Fisher Scientific has decades of experience manufacturing food processing equipment, ensuring Quickfit and Customfit conveyors are designed for food and operator safety. These conveyors work with all our models of metal detectors including the HD (Heavy Duty) models. Other benefits include:
  • Standard (Quickfit) or customized (Customfit) models to fit any application
  • A wide range of widths, lengths and heights for flexibility
  • Fixed or variable speed operation to meet line specifications/preferences
  • Rugged stainless steel construction for long term reliability
  • Washdown rated including upgrades to meet IP69K
  • Fully configured and tested to assure quality
  • Standardized components for easy, fast service
  • Many options to fit your operation, standards and food safety level
Specifications
Electrical RequirementsElectrical Input: 115/230 VAC single phase (fixed and variable speed), 230/460 VAC three phase (fixed speed only); 47 to 65 Hz; Compresses Air (for rejection devices): 80 psi to 100 psi (5.5 bar to 6.9 bar); Maximum Product Weight: 100 pounds (45 kg)
For Use With (Application)Metal Detector
DescriptionLow cost standard conveyor for metal detectors for use with APEX 100, APEX 500 and Sentinel 5000 conveyors
Construction304 stainless steel bead blast frame and rejection systems, arborite slider bed, modular plastic belt
Certifications/ComplianceFDA: Food safe belts and rollers, Safety: cCSAus and UL508A (optional)
Speed30 to 200 feet/minute (9.1 to 61 m/minute)
Operating Temperature14°F to 104°F (0°C to 40°C)
Relative Humidity20 to 90% non-condensing
System RequirementsApplication and Functional Specifications
Belt Widths: 6,12,18 and 24 inches (152, 304, 457 and 609 mm)
Conveyor Lengths: 48, 54, 60, 66, 72, 84, 90 or 96 inches (1.2, 1.4, 1.5, 1.7, 1.8, 2.1, 2.3 or 2.4 m)
Conveyor Heights: 23.5 to 41.5 inches (597 to 1054 mm)
Motor and Gear Box: 1/2 HP epoxy painted
Speed Range: 30 to 200 feet/minute (9.1 to 61 m/minute)
Product TypeConveyor (Standard)
Unit SizeEach
Food Safety for Pet Food Products

Food safety for pet food products

Find out more about product inspection in pet food processing!

Learn more

PPA Service Longevity

Services to support you at every step

Learn more ›

Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Videos

Video Player is loading.
Current Time 0:00
Duration 0:00
Loaded: 0%
Stream Type LIVE
Remaining Time 0:00
 
1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Documents & Downloads

      Certificates

      0 results displayed, search above for a specific certificate

      Share catalog number, name or link

      1x1 image pixel for data collection