Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability |
Concentration | 1% solids |
Contents | Dyed polystyrene particles in water |
Color | Red |
Material | Polystyrene |
Product Type | Fluorescent Particle |
Dye Type | Firefli Fluorescent Red (542/612nm) |
Includes | Package Insert Sheet |
Particle Density | 1.05g/cm³ |
Quantity | 1 Each |
Refractive Index | 1.59 at 589nm (25°C) |
Stability | Product stable for a minimum of 24 months |
Uniformity | <5% |
Diameter (Metric) Mean | 1.0 μm |
Diameter (Metric) Nominal | 1.0 μm |
Diameter (Metric) | 1.0 μm |
Unit Size | Each |
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability |
Concentration | 1% solids |
Contents | Dyed polystyrene particles in water |
Color | Red |
Material | Polystyrene |
Product Type | Fluorescent Particle |
Dye Type | Firefli Fluorescent Red (542/612nm) |
Includes | Package Insert Sheet |
Particle Density | 1.05g/cm³ |
Quantity | 60 mL |
Refractive Index | 1.59 at 589nm (25°C) |
Stability | Product stable for a minimum of 24 months |
Uniformity | <5% |
Diameter (Metric) Mean | 1.0 μm |
Diameter (Metric) Nominal | 1.0 μm |
Diameter (Metric) | 1.0 μm |
Unit Size | Each |
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability |
Concentration | 1% solids |
Contents | Dyed polystyrene particles in water |
Color | Red |
Material | Polystyrene |
Product Type | Fluorescent Particle |
Dye Type | Firefli Fluorescent Red (542/612nm) |
Includes | Package Insert Sheet |
Particle Density | 1.05g/cm³ |
Quantity | 10 mL |
Refractive Index | 1.59 at 589nm (25°C) |
Stability | Product stable for a minimum of 24 months |
Uniformity | <5% |
Diameter (Metric) Mean | 2.0 μm |
Diameter (Metric) Nominal | 2.0 μm |
Diameter (Metric) | 2.0 μm |
Unit Size | Each |
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability |
Concentration | 1% solids |
Contents | Dyed polystyrene particles in water |
Color | Red |
Material | Polystyrene |
Product Type | Fluorescent Particle |
Dye Type | Firefli Fluorescent Red (542/612nm) |
Includes | Package Insert Sheet |
Particle Density | 1.05g/cm³ |
Quantity | 1 Each |
Refractive Index | 1.59 at 589nm (25°C) |
Stability | Product stable for a minimum of 24 months |
Uniformity | <5% |
Diameter (Metric) Mean | 2.0 μm |
Diameter (Metric) Nominal | 2.0 μm |
Diameter (Metric) | 2.0 μm |
Unit Size | Each |
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability |
Concentration | 1% solids |
Contents | Dyed polystyrene particles in water |
Color | Red |
Material | Polystyrene |
Product Type | Fluorescent Particle |
Dye Type | Firefli Fluorescent Red (542/612nm) |
Includes | Package Insert Sheet |
Particle Density | 1.05g/cm³ |
Quantity | 10 mL |
Refractive Index | 1.59 at 589nm (25°C) |
Stability | Product stable for a minimum of 24 months |
Uniformity | <5% |
Diameter (Metric) Mean | 3.0 μm |
Diameter (Metric) Nominal | 3.0 μm |
Diameter (Metric) | 3.0 μm |
Unit Size | Each |
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability |
Concentration | 1% solids |
Contents | Dyed polystyrene particles in water |
Color | Red |
Material | Polystyrene |
Product Type | Fluorescent Particle |
Dye Type | Firefli Fluorescent Red (542/612nm) |
Includes | Package Insert Sheet |
Particle Density | 1.05g/cm³ |
Quantity | 60 mL |
Refractive Index | 1.59 at 589nm (25°C) |
Stability | Product stable for a minimum of 24 months |
Uniformity | <5% |
Diameter (Metric) Mean | 3.0 μm |
Diameter (Metric) Nominal | 3.0 μm |
Diameter (Metric) | 3.0 μm |
Unit Size | Each |
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability |
Concentration | 1% solids |
Contents | Dyed polystyrene particles in water |
Color | Red |
Material | Polystyrene |
Product Type | Fluorescent Particle |
Dye Type | Firefli Fluorescent Red (542/612nm) |
Includes | Package Insert Sheet |
Particle Density | 1.05g/cm³ |
Quantity | 15 mL |
Refractive Index | 1.59 at 589nm (25°C) |
Stability | Product stable for a minimum of 24 months |
Uniformity | <10% |
Diameter (Metric) Mean | 0.10 μm |
Diameter (Metric) Nominal | 0.10 μm |
Diameter (Metric) | 0.10 μm |
Unit Size | Each |
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability |
Concentration | 1% solids |
Contents | Dyed polystyrene particles in water |
Color | Red |
Material | Polystyrene |
Product Type | Fluorescent Particle |
Dye Type | Firefli Fluorescent Red (542/612nm) |
Includes | Package Insert Sheet |
Particle Density | 1.05g/cm³ |
Quantity | 1 Each |
Refractive Index | 1.59 at 589nm (25°C) |
Stability | Product stable for a minimum of 24 months |
Uniformity | <10% |
Diameter (Metric) Mean | 0.10 μm |
Diameter (Metric) Nominal | 0.10 μm |
Diameter (Metric) | 0.10 μm |
Unit Size | Each |
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability |
Concentration | 1% solids |
Contents | Dyed polystyrene particles in water |
Color | Red |
Material | Polystyrene |
Product Type | Fluorescent Particle |
Dye Type | Firefli Fluorescent Red (542/612nm) |
Includes | Package Insert Sheet |
Particle Density | 1.05g/cm³ |
Quantity | 15 mL |
Refractive Index | 1.59 at 589nm (25°C) |
Stability | Product stable for a minimum of 24 months |
Uniformity | <5% |
Diameter (Metric) Mean | 0.20 μm |
Diameter (Metric) Nominal | 0.20 μm |
Diameter (Metric) | 0.20 μm |
Unit Size | Each |
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability |
Concentration | 1% solids |
Contents | Dyed polystyrene particles in water |
Color | Red |
Material | Polystyrene |
Product Type | Fluorescent Particle |
Dye Type | Firefli Fluorescent Red (542/612nm) |
Includes | Package Insert Sheet |
Particle Density | 1.05g/cm³ |
Quantity | 90 mL |
Refractive Index | 1.59 at 589nm (25°C) |
Stability | Product stable for a minimum of 24 months |
Uniformity | <5% |
Diameter (Metric) Mean | 0.20 μm |
Diameter (Metric) Nominal | 0.20 μm |
Diameter (Metric) | 0.20 μm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Diameter (Metric) Mean | Quantity | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R0100 | Each | 1.0 μm | 1 Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R0100B | Each | 1.0 μm | 60 mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R0200 also known as MCG-R0200-EACH | Each | 2.0 μm | 10 mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R0200B also known as MCG-R0200B-EACH | Each | 2.0 μm | 1 Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R0300 also known as MCG-R0300-EACH | Each | 3.0 μm | 10 mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R0300B | Each | 3.0 μm | 60 mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R100TS also known as R100 | Each | 0.10 μm | 15 mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R100B | Each | 0.10 μm | 1 Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R200 also known as MCG-R200-EACH | Each | 0.20 μm | 15 mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R200B | Each | 0.20 μm | 90 mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for: